Shop All Heat Sealer Parts
Sealer Sales
Ink Ribbon 50mm x 183m Black, case of 24, 24PK
Mfr # RIBBON-50-183-BLK
Zoro # G406584484
product price: $324.99
/pk 24, $13.54/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # RIBBON-50-183-BLK
- Zoro # G406584484
- Country of Origin China
- Category Heat Sealer Parts
Description
FEATURES:
Width: 50meters
Length: 183 meters (600 feet)
Colors available: Black
Sold as a case of 24
Thickness: 12μ polyester film
Printing temp: 100-160°C (212-320°F)
Extreme versatility
High-speed printing
Excellent image darkness
High temperature sterilization
Excellent adhesion to many substrates
Low-temp refrigeration storage
Halogen free
Lead time: 4-5 weeks
Width: 50meters
Length: 183 meters (600 feet)
Colors available: Black
Sold as a case of 24
Thickness: 12μ polyester film
Printing temp: 100-160°C (212-320°F)
Extreme versatility
High-speed printing
Excellent image darkness
High temperature sterilization
Excellent adhesion to many substrates
Low-temp refrigeration storage
Halogen free
Lead time: 4-5 weeks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Planner Cover, 4-5/8 in. x 7 in. (9250T)
- SAMSILL Binder, 1/2" Round Ring, 1"Wx10-1/4"Lx11-3/5"H, 12/CT, WE 12PK (SAMI08517C)
- POST-IT Sticky Notes, 3x3 In., Yellow, PK18 (654-14+4YW)
- UNI-BALL Retractable Gel Pen Set, Medium 0.7 mm, Assorted PK8 (40110)
- SEALER SALES Mounting / Bow Spring for W-Series Auto Sealers, 2mm and 5mm Seal Widths (MS-WHA)
- SEALER SALES Element Pin Set for KF-100H, KF-200H (HTA-EPS-KF)
- SEALER SALES Replacement Kit for KF-400H (RK-16H-KF-400H)
- SEALER SALES PC Board for YC-600HL (PCB-YC-949B-YC-600HL)
- SEALER SALES Replacement Kit for W-350L (RK-14L-W-350L)
- SEALER SALES Vertical Stainless Steel Band Sealer (FR-770II)
- SEALER SALES Solenoid for W-Series Auto Sealers and W-300DAT(S) Sealers (Solenoid-WH)
- Sealer Sales Parts