Shop All Heat Sealer Parts
Sealer Sales
Ink Ribbon 38mm x 305m Black, case of 24, 24PK
Mfr # RIBBON-38-305-BLK
Zoro # G406584477
product price: $410.99
/pk 24, $17.12/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # RIBBON-38-305-BLK
- Zoro # G406584477
- Country of Origin China
- Category Heat Sealer Parts
Description
FEATURES:
Width: 38meters
Length: 305 meters (1,000 feet)
Colors available: Black
Sold as a case of 24
Thickness: 12μ polyester film
Printing temp: 100-160°C (212-320°F)
Extreme versatility
High-speed printing
Excellent image darkness
High temperature sterilization
Excellent adhesion to many substrates
Low-temp refrigeration storage
Halogen free
Lead time: 4-5 weeks
Width: 38meters
Length: 305 meters (1,000 feet)
Colors available: Black
Sold as a case of 24
Thickness: 12μ polyester film
Printing temp: 100-160°C (212-320°F)
Extreme versatility
High-speed printing
Excellent image darkness
High temperature sterilization
Excellent adhesion to many substrates
Low-temp refrigeration storage
Halogen free
Lead time: 4-5 weeks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, Clssfc, Ltr, 2Div, Red Pk (SMD26860)
- KLEIN TOOLS Heavy Duty Utility Shear, 8-5/8-Inch (G718HC)
- TEKNIKA STRAPPING SYSTEMS PET/PP Strapping Tensioner, Windlass Up to 3/4" (P-330)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 40", Kraft, 25/Bundle (11R289)
- SEALER SALES Vertical Stainless Steel Band Sealer (FR-770II)
- SEALER SALES Silicone Rubber Sponge for WN-1000H, WN-1000HC (#4) (SRS-WN-1000H/1000HC)
- SEALER SALES Replacement Kit for TISF-602 (RK-24F-TISF-602)
- SEALER SALES Replacement Kit for YC-450HL (RK-18L-YC-450HL)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Dry Ink Coding (FRM-1120C)
- SEALER SALES Replacement Kit for W-300T (RK-12FD-W-300T)
- AMERICAN INTERNATIONAL ELECTRIC Heat Sealer (AIE405)
- Sealer Sales Heat Sealer Parts