Shop All Heat Sealer Parts
Sealer Sales
Induction Sealer (2.4"-5.1") (60-130mm), 220V
Mfr # DGYF-s500C-220V
Zoro # G206584516
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # DGYF-s500C-220V
- Zoro # G206584516
- Country of Origin China
- Category Heat Sealer Parts
Description
***220V Only - CANNOT be used with 110V Power***
Our DGYF-Series of manual induction sealers are suitable for containers such as plastic bottles, ABS, PE (HDPE, LDPE), PET, PP, PS, PVC or glass bottles. We recommend this sealer for pharmaceutical, food, and/or the beverage industries.
What is induction cap sealing?
Induction sealing is a non-contact heating process of hermetically (“air tight") sealing rigid containers with a cap to provide a container that is tamper proof and can preserve freshness, deter pilferage, and prevent leakage while providing product integrity. The process is simple and can accurately be repeated.
How does this sealer work?
When the aluminum foil is heated by the induction coil, the heat is then transferred to the heat seal film, which quickly reaches the melting point and becomes an adhesive to bond the cap foil and bottle.
FEATURES:
Hand held operation w/ thumb switch
Easy to operate - minimal operator training
Sealing time digital display (seconds and tenth of seconds)
Self-protection from overheating
Suits small and medium workloads or as a backup to continuous systems
Sealing Diameter Requirements: 2.4" - 5.1"
Our DGYF-Series of manual induction sealers are suitable for containers such as plastic bottles, ABS, PE (HDPE, LDPE), PET, PP, PS, PVC or glass bottles. We recommend this sealer for pharmaceutical, food, and/or the beverage industries.
What is induction cap sealing?
Induction sealing is a non-contact heating process of hermetically (“air tight") sealing rigid containers with a cap to provide a container that is tamper proof and can preserve freshness, deter pilferage, and prevent leakage while providing product integrity. The process is simple and can accurately be repeated.
How does this sealer work?
When the aluminum foil is heated by the induction coil, the heat is then transferred to the heat seal film, which quickly reaches the melting point and becomes an adhesive to bond the cap foil and bottle.
FEATURES:
Hand held operation w/ thumb switch
Easy to operate - minimal operator training
Sealing time digital display (seconds and tenth of seconds)
Self-protection from overheating
Suits small and medium workloads or as a backup to continuous systems
Sealing Diameter Requirements: 2.4" - 5.1"
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3 x 225 ft, White, PK24 (8838)
- TREND ENTERPRISES World Flags Terrific Trimmers®, 39 Feet/Pack, PK6 (T91352)
- GHENT 48-5/8"x72-5/8" Magnetic Porcelain Whiteboard, Matte (M1W-46-4)
- EXPO Dry Erase Marker Set, PK4 (1785294)
- SEALER SALES Drive Belt #2 for Band Sealers Drive Belt for HL-M1120LD, FRM-1120LD (#960) (FRM-1120LD-26-2b)
- SEALER SALES Motor Brush for CBS-880/FR-770/HL-M810/FRM-810/FRM-1120C/FRM-1010 (BS-29A)
- SEALER SALES Replacement Kit for W-300T (RK-12FD-W-300T)
- SEALER SALES Silicone Rubber Pad for KF-300H (SR-KF-300H)
- SEALER SALES Microswitch for KF-Series Hand Sealers (MSW-TEW-WH-KF)
- SEALER SALES Replacement Kit for KF-405HC (RK-16HC5-KF-405HC)
- SEALER SALES KF-Series Direct Heat Portable Clam Shell Sealer w/ 4mm x 10mm Seal Width (KF-772DH)
- Sealer Sales Heat Sealer Parts