Shop All Heat Sealer Parts
Sealer Sales
Impresse Vertical, Right Feed, Dry Ink Coding, 15mm Seal Width
Mfr # FRM-1010II
Zoro # G406584514
product price: $2,537.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,537.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # FRM-1010II
- Zoro # G406584514
- UPC # 702403998976
- Country of Origin China
- Category Heat Sealer Parts
Description
Our newest addition to our band sealer product line providing the best combination of elegance and functionality in one unit. FRM-1010 provides a 15mm seal width, the widest seal available! FRM-1010 is a heavier duty model compared to our CBS and HLM band sealer lines and offers the best sealing quality on the market.
FEATURES:
Vertical configuration with minimum and maximum bag height when bag filled: Min: 7.8" / Max: 12.0"
Durable stainless steel
Easy to operate - minimal operator training
Fast warm up time
Solid state temperature controller to maintain seal bars at proper temperature for consistent seal quality
Fully adjustable conveyor (the conveyor height and depth in relation to seal bars can be adjusted)
Motorized rubber conveyor for speed control
Knurled pressure rolls with variable pressure adjustment
One pair each of cooling and heating blocks
Sealing method - constant/direct heat accompanied with a pair each of cooling and heating blocks
Dry ink coding allows for printing on the seal line
Unit feeds right to left
Equipped with an emergency stop button
Manufacturer’s spare parts kit includes:: PC Board, PTFE belt, wheel belt, fuse, motor brush, heating element, silica gel ring, silicone pin, tweezers, and typesets (numbers 0-9 and letters EXP, MFD)
FEATURES:
Vertical configuration with minimum and maximum bag height when bag filled: Min: 7.8" / Max: 12.0"
Durable stainless steel
Easy to operate - minimal operator training
Fast warm up time
Solid state temperature controller to maintain seal bars at proper temperature for consistent seal quality
Fully adjustable conveyor (the conveyor height and depth in relation to seal bars can be adjusted)
Motorized rubber conveyor for speed control
Knurled pressure rolls with variable pressure adjustment
One pair each of cooling and heating blocks
Sealing method - constant/direct heat accompanied with a pair each of cooling and heating blocks
Dry ink coding allows for printing on the seal line
Unit feeds right to left
Equipped with an emergency stop button
Manufacturer’s spare parts kit includes:: PC Board, PTFE belt, wheel belt, fuse, motor brush, heating element, silica gel ring, silicone pin, tweezers, and typesets (numbers 0-9 and letters EXP, MFD)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 12" Open Poly Bags, 1 mil, Clear (5DRL7)
- KIPP Grippers And Inserts Round D2=16, L3=12, Form:P Pearl-like, Stainless Polyurethane Surface, (K0385.16126)
- UNIVERSAL Perforated Writing Pads, Wide/Legal, 8.5x11.75, Assorted, 50 Shts, PK6 (UNV35878)
- BSC PREFERRED Carton Sizer/Reducer (H-101)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Dry Ink Coding (FRM-1120C)
- SEALER SALES Free Standing Vertical Band Sealer (HL-M1120LD)
- SEALER SALES FRM-1010 Impresse Horizontal Band Sealer with Dry Ink Coding (FRM-1010I)
- SEALER SALES Induction Sealer (0.8"-3.9") (20-100mm) (DGYF-s500A)
- SEALER SALES Gen 2.0 PC Board for FS-Series Long Hand Sealers (PCB-FSLH-Gen2.0)
- SEALER SALES Carton Sealer Motor for CS-6050 (CS-921032-Motor)
- SEALER SALES Spring Hook Assembly for W-Series L-Bar Sealers (SHA-WHL)
- Sealer Sales Parts