Shop All Heat Sealer Parts
Sealer Sales
Horizontal Fully Enclosed Rotary Band Sealer, Left Feed
Mfr # HRS-255
Zoro # G706584481
product price: $1,704.99
/ea
Free Shipping & Returns
$1,704.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # HRS-255
- Zoro # G706584481
- UPC # 768563761041
- Country of Origin China
- Category Heat Sealer Parts
Description
The HRS-255 band sealer is ideal for sealing paper-plastic packages such as Tyvek, foil, or other hermetic materials typically used for packaging medical instruments or disposable devices such as IV bags, suture kits, medical draping, bandages, gauge and other sterile products. The sealer utilizes a heat plate rather than heaters and can reach 180° C in 30 sec! The HRS-255 band sealer adopts an AC motor for quieter and more efficient operation. No gears or carbon brush resulting in lower maintenance and no oil pollution. The enclosed unit makes this unit ideal for cleanroom environments. Recommended materials for our HRS-255 band sealer would need to conform to EN868-5 and YY/T0698-5, EN868-4 and YY/T0698-4 or be a high density PE material (like Tyvek) or aluminum foil compound material.
Features:
Easy to operate
Variable temperature control
Quiet operation
Fast warm-up time (30 sec to 180°C)
Feeds left to right
Ideal for sealing paper-plastic packages such as Tyvek or foil
Features:
Easy to operate
Variable temperature control
Quiet operation
Fast warm-up time (30 sec to 180°C)
Feeds left to right
Ideal for sealing paper-plastic packages such as Tyvek or foil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKLAND 2 PC LUGGAGE SET - PINK LEOPARD (F102-PINKLEOPARD)
- ZORO SELECT Double Wall Boxes, 24" x 14" x 14", Kraft, 10/Bundle (55VM31)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Red PK12 (PIL31022)
- ELECTRIDUCT Flexible 1.937" Desk Grommet- Eggshell White (GR-FG200-WT)
- SEALER SALES Silicone Rubber Pad for FS-600H (SR-FS-600H)
- SEALER SALES Silicone Rubber for KF-400HC, KF-405HC (SR-KF-400HC/405HC)
- SEALER SALES Microswitch for KF-Series Hand Sealers (MSW-TEW-WH-KF)
- SEALER SALES Free Standing Vertical Band Sealer (HL-M1120LD)
- SEALER SALES Foot Switch for TEW Auto Sealer (FS-TEW)
- SEALER SALES PC Board for YC-300HL and YC-450HL L-Bar Sealers (PCB-YC-949)
- SEALER SALES Ink Ribbon 30mm x 100m (110 yds) Black (RIBBON-30MM-BLK)
- Sealer Sales Parts