Shop All Polybag Sealers
Sealer Sales
Horizontal Band Sealer Embossing, Right Feed, 30mm Seal Width
Mfr # CBS-880I-30mm
Zoro # G607198381
product price: $1,220.99
/ea
Free Shipping & Returns
$1,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Direct Heat
- Seal Length Continuous
- Seal Width 8mm
- Voltage 110V
- Tape Application Bag Sealing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # CBS-880I-30mm
- Zoro # G607198381
- Country of Origin China
- Category Polybag Sealers
Dimensions
Seal Length | Continuous |
Seal Width | 8mm |
Details
Item | Band Sealers |
Heat Sealing Type | Direct Heat |
Voltage | 110V |
Tape Application | Bag Sealing |
Color | Stainless Steel |
Description
Introducing our popular CBS880 band sealer with a 30mm 118 seal width This width is perfect for bags with a hang hole as the band sealer will seal below and above the hang hole preventing any leakageSuitable for sealing all types of plastic materials and bags One of our most popular band sealers with a great value propositions Can seal 2026 6 wide poly bags per minuteFEATURES Seal width 30mm Durable stainless steel Easy to operate minimal operator training Fast warm up time No embossing Seals any thermoplastic material including PE, PP, and laminates Solid state temperature controller to maintain seal bars at proper temperature for consistent seal quality Motorized rubber conveyor with speed control Knurled pressure wheel rolls with variable pressure adjustment One pair each of cooling and heating blocks Sealing method constant direct heat Unit feeds right to left Equipped with an emergency stop button Spare parts include PTFE sealing belt, drive belt, PC Board, and tools
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-it, Original Pads In Canary Yellow, 3 X 3, Lined, 100-Sheet, 6/pack (6306PK)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 100 ft- Black (WL-ED-UV-200-100-BK)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- FLIPSIDE Cork Roll, 4ft x 8ft, 3mm Thick (38001)
- SEALER SALES Wide Neck Bag Sealer w/trimmer (5/8") (SL-808K)
- SEALER SALES 8" W-Series Table-Top Direct Heat Sealer w/ 10mm Meshed Seal Width - PTFE Coated (WNS-200D)
- SEALER SALES 10" W-Series Hand Press Double Impulse Sealer w/10mm Seal Width (W-2510HT)
- SEALER SALES 8" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-220DT)
- SEALER SALES 8" THS Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width (THS-200)
- SEALER SALES 24" W-Series Automatic Impulse Sealer w/ 2.7mm Seal Width (W-600A)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16)
- Sealer Sales Shipping & Packing Bags