Sealer Sales

HL-M1120LD-LtoR Vertical Adjustable Continuous Band Sealer, Left Feed, Dry Ink Coding


product price: $3,521.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

HL-M1120LD_LtoR is designed to quickly and efficiently seal any thermoplastic material including PE, PPE, stand up pouches, gusseted bags, and moisture barrier bags. This sealer can also be used in a wide array of fields such as food, medical and cosmetics industries.
Features:
Adjustable height of both sealing head and conveyor belt providing maximum capacity of bag sizes
Durable stainless steel construction
Easy to operate - minimal operator training
Fast warm uptime
Ideal for medium duty and heavy duty applications
The vertical configuration makes this suitable for any product including liquids
Solid state digital temperature controller that maintains the seal bars at a proper temperature for consistent seal quality
Motorized rubber conveyor for speed control
Knurled pressure wheels with variable pressure adjustment
Sealing method - constant/direct heat accompanied with a pair each of cooling and heating blocks
Fully adjustable conveyor (both height and depth of conveyor in relation to seal bars can be adjusted)
Dry ink coding allows for printing at the seal line
Unit feeds from Left to Right
Spare parts kit includes PC board, PTFE belt, wheel belt, carbon brush, and type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.