Shop All Stretch Wrap
Sealer Sales
High Quality Pallet Stretch Wrapper, High Profile (No Ramp), 250% Break Stretch, 4,000lb Load Capacity
Mfr # SPW-983HP
Zoro # G906581631
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$11,762.99
Free 30-Day Returns
Key Features
- Features Powered pre-stretch @ 225%
- Width 83
- Length 59
- Color Grey
- Turntable Size 59" Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # SPW-983HP
- Zoro # G906581631
- UPC # 768563760327
- Country of Origin Taiwan, Province of China
- Category Stretch Wrap
Dimensions
Width | 83 |
Length | 59 |
Turntable Size | 59" Diameter |
Height | 102 |
Size | 50"L x 50"W x 85"H |
Details
Item | Pallet Stretch Wrapper |
Features | Powered pre-stretch @ 225% |
Color | Grey |
Load Capacity - Stretch Wrap Machines | 4000-lb Load Capacity |
Voltage | 115 Volts, 1 Phase, 15 Amp |
Load Capacity | 4,000-lbs |
For Use With | Stretch Film |
Description
SPW-983HP is a high profile model that can be loaded by forklift only. Ramp not included.
FEATURES:
Powered pre-stretch at 225%
4,000lb load capacity
Photo eye seeks pallet load height
Turntable will automatically return to home position
“Easy thread design"
7" HMI touch screen with programmable memory
110V
Turntable speed 0-15RPM
FEATURES:
Powered pre-stretch at 225%
4,000lb load capacity
Photo eye seeks pallet load height
Turntable will automatically return to home position
“Easy thread design"
7" HMI touch screen with programmable memory
110V
Turntable speed 0-15RPM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Industrial Marker, Fine Tip, Red Color Family, Ink (96022)
- 3M Scotch Heavy Duty Dispenser, 2in (C22)
- BSC PREFERRED Kraft Crinkle Paper - 10 lb. Box (S-6118)
- NATIONAL CHECKING National Checking Register Roll Thermal 1 Ply White 2.25x40, PK50 (7225-40)
- SEALER SALES High Quality Pallet Stretch Wrapper, Built-in Weight Scale, 250% Break Stretch, 4,000lb Load Capacity (SPW-983LP-SCALE)
- SEALER SALES High Quality Pallet Stretch Wrapper, Built-in Scale, 250% Break Stretch, 4,000-lb Load Cap. (SPW-983HP-SCALE)
- NIFTY PRODUCTS Hybrid Stretch Film, 18"x1500ft., Clr, PK4 (F18BASIC)
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 5" x 1000', White, 12/Case (TNBEC305WHT)
- PARTNERS BRAND Bundling Stretch Film, 3" x 120 Gauge x 600', Clear, 18/Case (TNB703)
- GOODWRAPPERS Goodwrappers™ Stretch Wrap, Cast, 65 Gauge, 13"Wx1500'L, Clear (PVT13065GI)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151)
- Sealer Sales Stretch & Shrink Wrap