Shop All Stretch Wrap
Sealer Sales
High Quality Pallet Stretch Wrapper, Built-in Scale, 250% Break Stretch, 4,000-lb Load Cap.
Mfr # SPW-983HP-SCALE
Zoro # G106581653
product price: $14,047.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$14,047.99
Free 30-Day Returns
Key Features
- Features Powered pre-stretch @ 225%; Includes Weight scale packages
- Width 83
- Length 59
- Color Grey
- Load Capacity 4,000-lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SPW-983HP-SCALE
- Zoro # G106581653
- UPC # 768563761447
- Country of Origin Taiwan, Province of China
- Category Stretch Wrap
Dimensions
Width | 83 |
Length | 59 |
Height | 102 |
Turntable Size | 59" Diameter |
Size | 50"L x 50"W x 85"H |
Details
Item | Pallet Stretch Wrapper |
Features | Powered pre-stretch @ 225%; Includes Weight scale packages |
Color | Grey |
Load Capacity | 4,000-lbs |
For Use With | Stretch Film |
Load Capacity - Stretch Wrap Machines | 4000-lb Load Capacity |
Voltage | 115 Volts, 1 Phase, 15 Amp |
Description
High Quality Pallet Stretch Wrapper,High Profile (No Ramp) w/ Built-in Scale,250% Break Stretch,4,000-lb Load Capacity.SPW-983HP is a high profile model that can be loaded by forklift only. Ramp not included.
SPW-983LP is a low profile model that can be loaded by forklift or pallet. Includes extra long ramp for use with electric pallet jacks.
FEATURES:
Powered pre-stretch at 225%
4,000lb load capacity
Photo eye seeks pallet load height
Turntable will automatically return to home position
“Easy thread design"
7" HMI touch screen with programmable memory
110V
Turntable speed 0-15RPM
Weigh scale includes:
5,000 lb Capacity Weigh Scale using built in load cells to determine accurate weights, includes LED readout with remote cable which can be affixed to the machine frame or a remote location. Scale is accurate to 2 kg (4.4lbs)
SPW-983LP is a low profile model that can be loaded by forklift or pallet. Includes extra long ramp for use with electric pallet jacks.
FEATURES:
Powered pre-stretch at 225%
4,000lb load capacity
Photo eye seeks pallet load height
Turntable will automatically return to home position
“Easy thread design"
7" HMI touch screen with programmable memory
110V
Turntable speed 0-15RPM
Weigh scale includes:
5,000 lb Capacity Weigh Scale using built in load cells to determine accurate weights, includes LED readout with remote cable which can be affixed to the machine frame or a remote location. Scale is accurate to 2 kg (4.4lbs)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BBURAGO B 1951 Jaguar XK 120 Roadster 1 by 24 Diecast Model Car; Green (22018grn)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- XEROX High-Yield Toner 006R04391, 3,000 Page-Yield, Black (006R04391)
- POST-IT Note, 3"x3", Pop Up Ss, Ast, PK6 (R330-6SSAN)
- SEALER SALES High Quality Pallet Stretch Wrapper, Built-in Weight Scale, 250% Break Stretch, 4,000lb Load Capacity (SPW-983LP-SCALE)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Red (15A893)
- ZORO SELECT Hand Stretch Wrap 18" x 2000 ft., Cast Style, Clear (15A984)
- FAVOR WPLMAX01 Heavy Pallet Film Wrap, 18 in. x 1500 ft. (FA1731740)
- BSC PREFERRED 18'' x 60 Gauge x 2000' Cast Hand Stretch Film, 4PK (S-3212)
- NIFTY WRAPPER Film Bundling Wrap 5Inx1000Ft (ST51)
- ZORO SELECT Stretch Wrap, Cast, Light Duty Style, PK40 (56HR80)
- Sealer Sales Stretch Wrap