Shop All Heat Sealer Parts
Sealer Sales
Heating Terminal Assembly Block for KF-Series Foot Sealers
Mfr # HTAB-KF
Zoro # G110917103
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Terminal Cover
- Application Holds the heating element in place
- For Use With KF-Series Foot Sealers
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # HTAB-KF
- Zoro # G110917103
- UPC # 642135254653
- Country of Origin Taiwan, Province of China
- Category Heat Sealer Parts
Details
Includes | Terminal Cover |
Application | Holds the heating element in place |
For Use With | KF-Series Foot Sealers |
Color | Red |
Description
Heater terminal assembly block which holds the heating element in place. The heater terminal assembly block is compatible for the following models:KF-300FKF-305FKF-450FKF-455FKF-600FKF-605F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Powertank Rt, Bp, Med, Be, PK12 (UBC42071)
- SALSBURY INDUSTRIES Horizontal Mailbox, Aluminum, Powder Coated, 15 Doors, Recessed, USPS (3615AFU)
- UNIVERSAL Pocket Highlighters, Chisel Tip, Fluorescent Blue, PK12 (UNV08854)
- CRAYOLA Model Magic Clay, 1 oz., White, PK75 (236001)
- SEALER SALES Microswitch for KF-Series Hand Sealers (MSW-TEW-WH-KF)
- SEALER SALES PC Board for W-Series / TISA Auto Sealers (PCB-WHA-TISA)
- SEALER SALES Ink Temperature Potentiometer w/ Heat PC Board (220K) for Band Sealers (BS-50A)
- SEALER SALES Heater Terminal Assembly for KF Sealers w/o cutter (msw)
- SEALER SALES Sealing Belt for FRM-1120C, FRS-1120W, FRM-1120LD Band Sealers (FRM-1120C-10)
- SEALER SALES Replacement Kit for W-300T (RK-12FD-W-300T)
- SEALER SALES Replacement Kit for KF-450F (RK-18F-KF-450F)
- Sealer Sales Heat Sealer Parts