Shop All Belt Conveyors
Sealer Sales
Gravity Skate Wheel Conveyor: 14" wide, 5ft. Compacted to 20ft. Expanded, 6 Leg Sets
Mfr # SW-14-20
Zoro # G706584511
product price: $1,485.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,485.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SW-14-20
- Zoro # G706584511
- Country of Origin China
- Category Belt Conveyors
Description
Designed to expand, contract and move easily, our gravity skate wheel conveyor is a self tracking, gravity skate wheel conveyor that has a per linear foot capacity of 175-pounds. This unit is engineered to handle multi-sized cartons in low to medium volume applications.
The all-steel construction provides unmatched structural integrity, whether the conveyor is extended, compacted or configured in simple or compound curves. Adjustable inner legs vary height to achieve gravity flow.
This the choice for use in retail store level applications, packaging areas, assembly lines and in low volume shipping and receiving departments
FEATURES:
Load capacity: 175-lbs/ft
Adjustable height from 28" – 44"
5.25" axle centers (min package length 11.5")
Heavy duty black nylon wheels
5" diameter locking casters
Package end stop included
The all-steel construction provides unmatched structural integrity, whether the conveyor is extended, compacted or configured in simple or compound curves. Adjustable inner legs vary height to achieve gravity flow.
This the choice for use in retail store level applications, packaging areas, assembly lines and in low volume shipping and receiving departments
FEATURES:
Load capacity: 175-lbs/ft
Adjustable height from 28" – 44"
5.25" axle centers (min package length 11.5")
Heavy duty black nylon wheels
5" diameter locking casters
Package end stop included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 5/8" Blu Farm Clevis (T9641005)
- ZORO SELECT Movers Dolly, 1000lb, 36x24x4-3/8 In. (9GKA3)
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-ALTH 125K-14)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 3t (PCH030)
- SEALER SALES Motorized Conveyor Conveyor Width 118 x 512 (MC-300)
- AMMERAAL BELTECH Dark Blue 8Ft-7In 10In Conveyor Belt (EM 8/2 00+05)
- VESTIL Roller Conveyor, 60", 5 K (CONV-52-5-2-3L-Z)
- BOSCH REXROTH Toothed 840Mm 25Mm Conveyor Belt (3842992517 25T5A)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 22 1/2 in W, 475 lb Load Capacity (SB400 18B6RE1/2A3I6-60V480M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B6RE1/2A3I6-60V115M25)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 6 ft L, 34 1/2 in W, 435 lb Load Capacity (SB400 30B 6RE1/2A1 60TS M25)
- Sealer Sales Belt Conveyors