Shop All Packing Tapes
Sealer Sales
Global Industrial„¢ 16" Hand Impulse Sealer, 2.6mm Seal Width
Mfr # 16¿- KF-400H
Zoro # G502538060
Free Shipping & Returns
$257.99
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
- Brand Sealer Sales
- MFR # 16¿- KF-400H
- Zoro # G502538060
- UPC # 707022430654
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Description
THE GEC HAND SEALERS ARE IDEAL FOR SEALING POLY BAGS AND ANY THERMOPLASTIC MATERIALS SUCH AS POLYETHYLENE (PE) AND POLYPROPYLENE (PP) QUICKLY AND EFFICIENTLY WITH NO WARM-UP TIME. THE SEALERS ARE CAPABLE OF SEALING 15-20 BAGS/MIN. THE SEALERS ARE EQUIPPED WITH A PLUG-IN ELECTRONIC TIMER THAT CONTROLS THE DIFFERENT SEALING TIMES NEEDED FOR THE VARYING THICKNESSES OF DIFFERENT MATERIALS. ACCEPTS UP TO 16" LENGTHS WITH A 2.6MM SEAL WIDTH. EASY TO OPERATE: SET THE TIMER; INSERT THE BAG BETWEEN THE SEALING BARS, THEN PRESS DOWN AND RELEASE. WE RECOMMEND THAT THE USER HOLD THE SEALING ARM DOWN FOR AN ADDITIONAL SECOND OR TWO TO ENSURE ENOUGH TIME FOR THE BAG TO SET AND COOL.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- UNIVERSAL Scissors, 7", Straight, Stainless Steel (UNV92008)
- PAPER PRO EZ Squeeze One-Hole Punch, 10-sheet capacity (2402)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 18", Kraft, 10/Bundle (11G133)
- BUSINESS SOURCE Red D ring Binder 1" Binder Capacity D (26979)
- SEALER SALES 1/2in. X 10yds 10mil PTFE Adhesive (TA-050-10-10)
- SEALER SALES 1in. X 36yds 10mil PTFE Adhesive (TA-100-10-36)
- SEALER SALES 1/2in. X 36yds 10mil PTFE Adhesive (TA-050-10-36)
- SEALER SALES Global Industrial„¢ 12" Hand Impulse Sealer, 2mm Seal Width (12¿ KF-300H)
- SEALER SALES 3/4in. X 10yds 3mil PTFE Adhesive (TA-075-3-10)
- SEALER SALES 1in. X 10yds 3mil PTFE Adhesive (TA-100-3-10)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx914m, PK4 (31HJ39)
- Sealer Sales Packing Tapes