Shop All Strapping Machines
Sealer Sales
General Purpose Strapping Machine w/ Enclosed Cabinet
Mfr # SM-101
Zoro # G306581651
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Overall Width 1/4" - 5/8" on 8" x 8" Core
- Overall Height 30
- Fits Strap Width 35
- Voltage 110V
- Length 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # SM-101
- Zoro # G306581651
- UPC # 768563761454
- Country of Origin China
- Category Strapping Machines
Dimensions
Overall Width | 1/4" - 5/8" on 8" x 8" Core |
Overall Height | 30 |
Fits Strap Width | 35 |
Length | 23 |
Width | 35 |
Strapping Size | 2.36" x 1.8H (60MM x 30MM) |
Table Surface Height | 29.5" (750MM) |
Details
Voltage | 110V |
Tension Capacity | 66-lbs |
Weight | 220 |
For Use With | Poly strapping |
For Strapping Thickness | 0.6MM-0.9MM (0.024" - 0.035") |
Item | Strapping Machine |
Strapping Speed | 2.5 seconds |
Description
Our SM-101 semi-automatic strapping machine is a general purpose strapping machine that can strap packages quickly and efficiently. Strapping cycle will automatically start when operator inserts strap. The machine will automatically shut down after a preset time to save electricity. We recommend this machine for strapping cartons in a light industry setting.
FEATURES:
Fast warm up time (approx. five minutes)
Enclosed frame to keep dust and dirt out
Control panel to adjust reset and manual feed buttons
Tension range adjustment: 2-100lbs/in
FEATURES:
Fast warm up time (approx. five minutes)
Enclosed frame to keep dust and dirt out
Control panel to adjust reset and manual feed buttons
Tension range adjustment: 2-100lbs/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL INKZALL Black Liquid Paint Marker (48-22-3731)
- MELISSA & DOUG Jolly Helpers Hand Puppets (9086)
- AIDATA Rotary Base Reference Organizer, Stationary Tray, 10 Display Panels (FDS021L)
- PAPERPRO Stapler, 25 Sheet, Blue/Silver (ACI1118)
- SEALER SALES General Purpose Strapping Machine (SM-102)
- SEALER SALES Portable Battery Powered Strapping Tool (Q31)
- UST Regular Duty, Side Action Sealer for 5/8 Steel Straps (UST 1117)
- UST Steel Pneumatic Notch Sealer for 1 1/4 Steel Straps (UST 1315)
- UST Push-type Feedhweel Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1820)
- UST Feedwheel Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1805)
- UST Manual Cutter for up to 2 Steel Straps (UST 1405)
- Sealer Sales Strapping