Shop All Strapping Machines
Sealer Sales
General Purpose Strapping Machine
Mfr # SM-102
Zoro # G006581722
product price: $880.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$880.99
Free 30-Day Returns
Key Features
- Overall Width 1/4" - 5/8" on 8" x 8" Core
- For Strapping Thickness 0.6MM-0.9MM (0.024" - 0.035")
- Voltage 110V
- Strapping Size 2.36" x 1.8H
- Strapping Speed 2.5 seconds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SM-102
- Zoro # G006581722
- UPC # 768563761379
- Country of Origin China
- Category Strapping Machines
Dimensions
Overall Width | 1/4" - 5/8" on 8" x 8" Core |
Strapping Size | 2.36" x 1.8H |
Details
Item | Strapping Machine |
For Strapping Thickness | 0.6MM-0.9MM (0.024" - 0.035") |
Voltage | 110V |
Strapping Speed | 2.5 seconds |
Description
Our SM-102 semi-automatic strapping machine is a that can strap packages quickly and efficiently. Strapping cycle will automatically start when operator inserts strap. The machine will automatically shut down after a preset time to save electricity. We recommend this machine for strapping cartons in a light industry setting.
FEATURES:
Fast warm up time (approx. five minutes)
Control panel to adjust reset and manual feed buttons
Tension range adjustment: 2-100lbs/in
FEATURES:
Fast warm up time (approx. five minutes)
Control panel to adjust reset and manual feed buttons
Tension range adjustment: 2-100lbs/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr/Lgl, 450Lb, PK12 (00703)
- PACON Classroom KeepersĀ® Magazine Holders, 6 Assorted Colors (P001327)
- 2000 PLUS Ink Refill, Black, 1" x 2" Size (011096)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- SEALER SALES Portable Battery Powered Strapping Tool (Q31)
- SEALER SALES General Purpose Strapping Machine w/ Enclosed Cabinet (SM-101)
- UST Windlass Tensioner with Cutter for 1/2 to 3/4 Plastic Straps (UST 1510)
- UST Feedwheel Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1805)
- UST Regular Duty, Front action sealer for 5/8 Steel Straps (UST 1110)
- PARTNERS BRAND Specialty Strapping Cart, Black, 1/Each (SC56)
- UST Pneumatic Combination Tool for 3/4 Steel Straps (UST 1345)
- Sealer Sales Strapping