Shop All Strapping Machines
Sealer Sales
General Purpose Strapping Machine, Low Profile
Mfr # SM-101-DA
Zoro # G506581680
product price: $786.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$786.99
Free 30-Day Returns
Key Features
- Overall Width 1/4" - 5/8" on 8" x 8" Core
- Overall Height 27
- Fits Strap Width 40
- Length 23
- Weight 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SM-101-DA
- Zoro # G506581680
- UPC # 768563760259
- Country of Origin China
- Category Strapping Machines
Dimensions
Overall Width | 1/4" - 5/8" on 8" x 8" Core |
Overall Height | 27 |
Fits Strap Width | 40 |
Length | 23 |
Width | 57 |
Strapping Size | 2.36" x 1.8H (60MM x 30MM) |
Details
Weight | 220 |
Tension Capacity | 66-lbs |
Voltage | 110V |
For Use With | Poly strapping |
Item | Strapping Machine |
For Strapping Thickness | 0.6MM-0.9MM (0.024" - 0.035") |
Strapping Speed | 2.5 seconds |
Description
The SM-101-DA Semi-Automatic Strapping Machine is a general purpose strapping machine that can strap packages quickly and efficiently. The strapping machine is ideal for heavier items as the unit sits lower to the ground. Strapping cycle will automatically start when operator inserts strapping. The machine will automatically shut down after a preset time to save electricity. We recommend this machine for strapping cartons in a light industry setting.
FEATURES:
Fast Warm Up Time (approx. five minutes)
Control Panel to Adjust Reset and Manual Feed Buttons
Tension Range Adjustment: 2-100lbs
Low profile unit ideal for heavier items (max load: 66-lbs)
FEATURES:
Fast Warm Up Time (approx. five minutes)
Control Panel to Adjust Reset and Manual Feed Buttons
Tension Range Adjustment: 2-100lbs
Low profile unit ideal for heavier items (max load: 66-lbs)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 055H High Capacity Cyan Toner 5.9K YLD (3019C001)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1" x 10ft- Black (WLFR-100-10)
- BOSTITCH Stapler, Xtreme Duty, 180 Sheet, Black/Gray (BOSB380HDBLK)
- BROTHER Waste Toner Box 50K YLD (WT220CL)
- SEALER SALES Portable Battery Powered Strapping Tool (Q31)
- SEALER SALES General Purpose Strapping Machine w/ Enclosed Cabinet (SM-101)
- SEALER SALES General Purpose Strapping Machine (SM-102)
- UST Rack and Pinion Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1025)
- UST Heavy Duty, Side action sealer 3/4 Steel Straps (UST 1165)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- UST Feedwheel Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1805)
- Sealer Sales Strapping