Shop All Heat Sealer Parts
Sealer Sales
FRM-1010 Impresse Horizontal Band Sealer with Dry Ink Coding
Mfr # FRM-1010I
Zoro # G606584512
product price: $1,952.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,952.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # FRM-1010I
- Zoro # G606584512
- UPC # 700064108598
- Country of Origin China
- Category Heat Sealer Parts
Description
FRM-1010 provides a 15mm seal width, the widest seal available! FRM-1010 is a heavier duty model compared to our CBS and HLM band sealer lines.
Features:
Durable stainless steel
Easy to operate - minimal operator training
Fast warm-up time
Seals any thermoplastic material including PE, PP, and laminates
Solid state temperature controller to maintain seal bars at proper temperature for consistent seal quality
Fully adjustable conveyor
Motorized rubber conveyor with speed control
Knurled pressure rolls with variable pressure adjustment
One pair each of cooling and heating blocks
Sealing method - constant/direct heat - 15mm seal width
Unit feeds right to left
Equipped with an emergency stop button
Spare Parts Include: PC Board, PTFE sealing belt, wheel belt, tools, and type set.
Features:
Durable stainless steel
Easy to operate - minimal operator training
Fast warm-up time
Seals any thermoplastic material including PE, PP, and laminates
Solid state temperature controller to maintain seal bars at proper temperature for consistent seal quality
Fully adjustable conveyor
Motorized rubber conveyor with speed control
Knurled pressure rolls with variable pressure adjustment
One pair each of cooling and heating blocks
Sealing method - constant/direct heat - 15mm seal width
Unit feeds right to left
Equipped with an emergency stop button
Spare Parts Include: PC Board, PTFE sealing belt, wheel belt, tools, and type set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A10 Paint Marker White 2mm 12/bx (10105)
- PRES-A-PLY Label, Lsr/Inkjet, 4X2, We, 1M 1000PK (AVE30603)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 6", White, 25/Bundle (22XL41)
- MARKAL Paint Crayon, Large Tip, Purple Color Family (61073)
- SEALER SALES Silicone Pin for Band Sealer (BS-59)
- SEALER SALES PC Board for FKR-A Portable Impulse Sealers (PCB-FKR-A)
- SEALER SALES Replacement Kit for KF-200HC (RK-8HC-KF-200HC)
- SEALER SALES Replacement Kit for KF-405HC (RK-16HC5-KF-405HC)
- SEALER SALES Ink Ribbon 30mm x 100m (110 yds) Red (RIBBON-30MM-RED)
- SEALER SALES Replacement Kit for HL-M810 (SPK-HL-M810)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Dry Ink Coding (FRM-1120C)
- Sealer Sales Parts