Shop All Shrink Wrapping Machines
Sealer Sales
Economy Series: 15"W x 19"L Semi-Automatic L-Bar Sealer, Magnet Hold, Power Discharge, 110V
Mfr # SS-1519LMC
Zoro # G706581633
product price: $4,708.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,708.99
Free 30-Day Returns
Key Features
- Sealing Capacity 8-10 Packages/Minute
- Width 52
- Voltage 110V/1Phase/10Amps
- Length 24
- Height 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SS-1519LMC
- Zoro # G706581633
- UPC # 768563761096
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 52 |
Length | 24 |
Height | 41 |
Details
Item | Shrink Wrapping L-Bar Sealers |
Sealing Capacity | 8-10 Packages/Minute |
Voltage | 110V/1Phase/10Amps |
For Use With | 60-80G POF Film |
Application | Shrink wrapping |
Includes | Magnet Hold; Power Discharge Conveyor |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OP MONOPOLY®: Scooby-Doo Board Game (MN010001)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK50 (CEP-24-M)
- XSTAMPER "Entered" Ink Stamp, 1/2"x1-5/8", Blue/Red Ink (XST2027)
- WESTCOTT Scissors, 8", Straight Handle (ACM16446)
- SEALER SALES 17.7"W x 7.9"H x 31.5"L Shrink Tunnel, 220V (CN-4520A)
- SEALER SALES W-Series 14" x 20" L-Bar Sealer w/ Film Roller (W-350L)
- SEALER SALES YC-Series 12" x 18" L-Bar Sealer w/ Film Roller (YC-300HL)
- SEALER SALES 20" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-500I)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 220V, Tabletop (ST-1606-20-220V-Tabletop)
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- VESTIL Semi-Automatic Medium Duty Wrap Machine (SWA-82-AW)
- Sealer Sales Shrink Wrapping Machines