Shop All Shrink Wrapping Machines
Sealer Sales
Economy Series: 15"W x 19"L Semi-Automatic L-Bar Sealer, Magnet Hold, 110V
Mfr # SS-1519LM
Zoro # G906581600
product price: $4,289.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,289.99
Free 30-Day Returns
Key Features
- Width 52
- Sealing Capacity 8-10 Packages/Minute
- Length 24
- Voltage 110V/1Phase/10Amps
- Height 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SS-1519LM
- Zoro # G906581600
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 52 |
Length | 24 |
Height | 41 |
Details
Item | Shrink Wrapping L-Bar Sealers |
Sealing Capacity | 8-10 Packages/Minute |
Voltage | 110V/1Phase/10Amps |
For Use With | 60-80G POF Film |
Application | Shrink wrapping |
Includes | Magnet Hold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Liquid Highlighter, Chisel Tip Yellow PK12 (1754463)
- ISM/CCC Carton Closing Stapler, 100 Staple Cap, 1-3/8" Crown, Light-Med Duty (2618-2521)
- GENERAL Paper Bags, 40 lbs Cap, #20 Squat, 8.25"Wx5.94"Dx13.38"H, Kraft, PK500 (18421)
- ADIROFFICE Large File Pivot Wall Rack for Blueprints, White (ADI617-WHI)
- SEALER SALES Economy: 15"W x 19"L L-Bar with 20"L x16"W x 6"H Shrink Tunnel, Magnet Hold, Power Discharge Conveyor (SS-1519ECMC)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 220V, Tabletop (ST-1606-20-220V-Tabletop)
- SEALER SALES 12in KF-Series Foot Sealer w/ 5mm Seal Width, Standing Operation (KF-305F+STE+PPSE)
- SEALER SALES Medium Duty: 18"W x 8"H x 44"L Shrink Tunnel, 220V (ST-1808-44)
- SEALER SALES Shrink wrap unit, 15"W x 19"L L-Bar with 20"L x 16"W x 6"H Shrink Tunnel, Magnet Hold, 220v (SS-1519ECMC-220V)
- SEALER SALES 14" W-Series I-Bar Sealer w/ Sliding Cutter w/ Film Roller w/ 2.7mm Seal Width (W-350IC)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- Sealer Sales Shrink Wrapping Machines