Shop All Shrink Wrapping Machines
Sealer Sales
Economy: 15"W x 19"L L-Bar with 20"L x 16"W x 6"H Shrink Tunnel, 220V
Mfr # SS-1519EC-220V
Zoro # G306581750
product price: $6,246.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,246.99
Free 30-Day Returns
Key Features
- Sealing Capacity 8-10 Packages/Minute
- Width 76
- Length 26
- Voltage 220V/1Phase/45Amps
- Height 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SS-1519EC-220V
- Zoro # G306581750
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 76 |
Length | 26 |
Height | 50 |
Details
Item | Shrink Wrapping Combo Units |
Sealing Capacity | 8-10 Packages/Minute |
Voltage | 220V/1Phase/45Amps |
For Use With | 60-80G POF Film |
Application | Shrink wrapping |
Description
The SS-1519EC Semi-Automatic L-Bar Sealer w/ attached tunnel is a heavy duty production based unit designed to run 2 shifts per day if needed. With its heavy duty frame construction, cast aluminum seal head and Micro Knife Seal Technology you will get years of use with minimal repairs. This machine is capable of operating at speeds of 8-10 PPM.
We recommend this combo unit for POF film only and film gauge between 60-80G.
Tunnel features: Live roller rod conveyor with fully re-circulating air chamber, AC variable speed conveyor, 0-60 FPM, digital temperature control and automatic cool down with shut off.
FEATURES
**220V - No plug included**
New design featuring “Micro-Knife" technology
Capable of 8-10 packages per minute
Seal size: 15"W x 19"L
Tunnel dimensions: 20"L x 16"W x 6"H
Tunnel features re-circulating air chamber
Recommended film: POF (PVC not recommended)
Film gauge: 60-80G recommended
We recommend this combo unit for POF film only and film gauge between 60-80G.
Tunnel features: Live roller rod conveyor with fully re-circulating air chamber, AC variable speed conveyor, 0-60 FPM, digital temperature control and automatic cool down with shut off.
FEATURES
**220V - No plug included**
New design featuring “Micro-Knife" technology
Capable of 8-10 packages per minute
Seal size: 15"W x 19"L
Tunnel dimensions: 20"L x 16"W x 6"H
Tunnel features re-circulating air chamber
Recommended film: POF (PVC not recommended)
Film gauge: 60-80G recommended
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Cutter, Steel Strapping (MIP-2300)
- AZAR DISPLAYS Single Letter Wall Mount Brochure Holder Inside Dimension 9", PK10 (252430)
- CANON Type 116 Yellow Toner Cartridge 1.5K YLD (1977B001)
- CREATIVE CONVERTING Silver Foil Door Curtain, 3'x8', 6PK (141009)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 110V, Tabletop (ST-1606-20-110V-Tabletop)
- SEALER SALES W-Series 14" x 20" L-Bar Sealer w/ Film Roller (W-350L)
- SEALER SALES Medium Duty: 18"W x 8"H x 44"L Shrink Tunnel, 220V (ST-1808-44)
- SEALER SALES 12in KF-Series Foot Sealer w/ 5mm Seal Width, Standing Operation (KF-305F+STE+PPSE)
- SEALER SALES Table-Style Continuous Induction Sealing Machine, 220V (LGYF-2000AX-II)
- SEALER SALES 20" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-500I)
- SEALER SALES 18in W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width, Standing Operation (W-450DTS+STE+PPSE)
- Sealer Sales Shrink Wrapping Machines