Shop All Vacuum Pack Machines
Sealer Sales
Compact Tabletop Vacuum Chamber
Mfr # HVC-210T
Zoro # G706581688
product price: $1,077.99
/ea
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 110V
- Width 11
- Length 16
- Overall Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # HVC-210T
- Zoro # G706581688
- Country of Origin China
- Category Vacuum Pack Machines
Dimensions
Width | 11 |
Length | 16 |
Overall Height | 9 |
Details
Item | Vacuum Chamber Sealer |
Voltage | 110V |
Description
FEATURES:
Compact & light unit – ideal for home counters
Touchscreen control panel
Stainless steel body
No external compressor required
Low vacuum option for softer items like bread and fruit
Removeable incline plate
Our HVC-210T is a lightweight counter top stainless steel vacuum chamber. Will also deliver a strong, consistent vacuum and seal every time. The HVC-210T is ideal for home use and sous vide applications.
The unit does not need an external compressor for operation. Simply place vacuum pouch into chamber with the open edge across the sealing bar. Close the lid to start the cycle and the lid will automatically open when cycle is completed. Vacuum time ranges from 20-60 seconds
The sealer is equipped with a digital control panel for setting the sealing temperature, sealing time, drawing air time, and cooling time. Once the lid is closed, the machine automatically performs the operations which can be followed visually on the control panel. The lid opens automatically when the vacuum sealing operation is completed.
Compact & light unit – ideal for home counters
Touchscreen control panel
Stainless steel body
No external compressor required
Low vacuum option for softer items like bread and fruit
Removeable incline plate
Our HVC-210T is a lightweight counter top stainless steel vacuum chamber. Will also deliver a strong, consistent vacuum and seal every time. The HVC-210T is ideal for home use and sous vide applications.
The unit does not need an external compressor for operation. Simply place vacuum pouch into chamber with the open edge across the sealing bar. Close the lid to start the cycle and the lid will automatically open when cycle is completed. Vacuum time ranges from 20-60 seconds
The sealer is equipped with a digital control panel for setting the sealing temperature, sealing time, drawing air time, and cooling time. Once the lid is closed, the machine automatically performs the operations which can be followed visually on the control panel. The lid opens automatically when the vacuum sealing operation is completed.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENTYNE ICE Sugarless Gum, Peppermint Flavor, 16 Pieces/Pack, PK9 (00 12546 31254 00)
- DELFIELD Shelf (3977966)
- ANCHOR HOCKING CANNING JAR RM 1/2PT 12PK (HCT1208-G)
- RATIONAL Single Solenoid Valve Y1 (50.01.147P)
- SEALER SALES 20" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-20)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-30)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Self-Container Compressor (CAVS-30)
- SEALER SALES 12" x 16" Gallon Channel Vacuum Pouches, 100pcs, 100PK (MR-1216-100)
- SEALER SALES 6" x 12" Channel Vacuum Pouches, 100pcs, 100PK (MR-0612-100)
- SEALER SALES 35" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-35)
- FOODSAVER VACUUM SEALER BAG 30PK (2186362)
- Sealer Sales Vacuum Pack Machines