Shop All Polybag Sealers
Sealer Sales
Bag Sealer w/ Trimmer (3/8")
Mfr # SL-605K
Zoro # G406581605
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tape Application Bag sealing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # SL-605K
- Zoro # G406581605
- UPC # 702403653073
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Details
Item | Bag Tape Sealers |
Color | Blue |
Tape Application | Bag sealing |
Description
Tightly seal poly bags in one quick motion.
FEATURES:
Cost effective
Tamper proof
Easy to use
Efficient
Durable
Using the SL-605K bag tape sealer dispensers is a simple and economical way to close poly bags with vinyl packing tape. The SL-605K is capable of sealing 2,000 bags per use and use only 2" of tape per seal.
Dispensers are steel constructed with pre-drilled holes on the base for mounting on a work surface. Sealers include a bag cutter to cut off excess poly bags. Dispensers require no assembly or maintenance. Standard sealers have a 3/8" wide throat and our heavy duty sealers (SL-808K) have a 5/8" throat. Simply place PVC tape on the 3" core wheel and it is ready to use.
Easy to use. Just twist the mouth of the poly bag and slide thru the slot (throat) with a downward motion. The tape wraps around the bag neck instantly and the tape is trimmed automatically. The excess plastic bag can be cut off with a continuous downward motion passing through the trimmer.
FEATURES:
Cost effective
Tamper proof
Easy to use
Efficient
Durable
Using the SL-605K bag tape sealer dispensers is a simple and economical way to close poly bags with vinyl packing tape. The SL-605K is capable of sealing 2,000 bags per use and use only 2" of tape per seal.
Dispensers are steel constructed with pre-drilled holes on the base for mounting on a work surface. Sealers include a bag cutter to cut off excess poly bags. Dispensers require no assembly or maintenance. Standard sealers have a 3/8" wide throat and our heavy duty sealers (SL-808K) have a 5/8" throat. Simply place PVC tape on the 3" core wheel and it is ready to use.
Easy to use. Just twist the mouth of the poly bag and slide thru the slot (throat) with a downward motion. The tape wraps around the bag neck instantly and the tape is trimmed automatically. The excess plastic bag can be cut off with a continuous downward motion passing through the trimmer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Pin-Fed, 1-Across, We 5000PK (AVE4014)
- SHARPIE Marker, SharpiePoint, Med, Black (34901)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Pink, Pk1000 (5CXL9)
- SAMSILL Vintage Hardback Zipper Portfolio, Vinyl, Dark Brown, 11 x 8 1/2 (70836)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-305HC)
- SEALER SALES 8" KF-Series Hand Sealer w/ Round Seal Width, Blue (KF-200Hrnd)
- SEALER SALES 24" TISF Series Foot Sealer w/ 2mm Seal Width (TISF-602)
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-150CST)
- SEALER SALES 8" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-220DT)
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-300DT)
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-505HC)
- Sealer Sales Shipping & Packing Bags