Shop All Paper Bags
Sealer Sales
8oz (225g) Rice Paper Stand Up Zip Pouches, White, 1,000pcs/case, 1000PK
Mfr # PAU8Z04-NZ
Zoro # G206581621
product price: $396.99
/pk 1000, $0.40/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material RICE PAPER / PET / LLDPE - 5mil
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # PAU8Z04-NZ
- Zoro # G206581621
- UPC # 700064108529
- Country of Origin China
- Category Paper Bags
Details
Item | Flexible Packaging - Stand Up Pouches |
Bag Material | RICE PAPER / PET / LLDPE - 5mil |
Color | White |
Description
FEATURES:
8oz (225g) stand up pouch
Material composition: Rice Paper/PET/LLDPE
Thickness: 5mil
Color: White
Approximate Size: 6" (W) x 9" (H) + 3 1/2" (G) - 150mm x 230mm + 90mm
Quantity: 1,000pcs/case
With zipper
8oz (225g) stand up pouch
Material composition: Rice Paper/PET/LLDPE
Thickness: 5mil
Color: White
Approximate Size: 6" (W) x 9" (H) + 3 1/2" (G) - 150mm x 230mm + 90mm
Quantity: 1,000pcs/case
With zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-924A-2000 General Purpose Crane Scale - 2000 lbs x 1 lb. LED Display (OP-924A-2000)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Red (63702)
- AVERY DENNISON Clear Sheet Protector, PK100 (75091)
- PARTNERS BRAND Stitched Job Ticket Holders, Long Side Opening , 12" x 9", Black, 25/Case (JTH120)
- SEALER SALES 16oz (450g) Rice Paper Stand Up Zip Pouches, White, 500pcs/case, 500PK (PAU1P04-NZ)
- SEALER SALES 16oz (450g) Rice Paper Stand Up Zip Pouches, Kraft, 500pcs/case, 500PK (PAU1P13-NZ)
- GENERAL Paper Bags, 75 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK400 (80080)
- DURO 18424 CPC 25 lbs Recycled Grocery Bag, Brown, 500PK (18424 CPC)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80081)
- ZORO SELECT Super Royal Brown Shopping Bag Flat Bottom, Twist Handles, Pk200 (87145)
- ZORO SELECT Grocery Bag Flat Bottom 8# Brown, Pk500 (18408)
- Sealer Sales Shipping & Packing Bags