Shop All Plastic Bags
Sealer Sales
8oz 225g Foil Square Bottom Gusseted Bags, Matte Black, 1000PK
Mfr # FSB8ZM3-NN
Zoro # G707198380
product price: $464.99
/pk 1000, $0.46/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features No Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # FSB8ZM3-NN
- Zoro # G707198380
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 3 1/2" (W) x 9 3/8" (H) + 2 3/4" (G) |
Details
Item | Square Bottom Bags - No Zipper |
Features | No Zipper |
Color | Matte Black |
Description
FEATURES 8oz 225g foil gusseted bags Material composition PETINKALLLDPE Thickness 54mil, Poly 48mil Color Matte Black Approximate Size 8oz 225g, 3 12 W x 9 38 H 2 34 G, 90mm x 240mm 70mm Quantity 1,000pcscase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Portable Poly Strapping Kit (SPSPKIT)
- START INTERNATIONAL Hand Held Label Applicator, Max. Label Width 2-3/8" (LAP65-60)
- IDL PACKAGING 3 x 375' Reinforced Heavy Duty Water-Activated Gummed Kraft Tape pack of 1 for Carton Sealing (H-70N-1)
- ROARING SPRING PAPER PRODUCTS Composition Book, 5x5 Graph, 100 Sheets, 9.75in. x 7.5in., Green Marble, 6PK (77255)
- SEALER SALES 4in. x 6in. 3 Mil Vacuum Bags w/ Tear Notch, 250PK (VB-4-6-300B)
- SEALER SALES 6 x 15 3 Mil ClearGold Vacuum Pouches, 1000PK (10036995)
- SEALER SALES 8in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0812-1000)
- SEALER SALES 8in. x 10in. 3 Mil Vacuum Bags w/ Tear Notch, 250PK (VB-8-10-300B)
- SEALER SALES 10in. x 14in. 5 Mil Vacuum Pouches, 500PK (10000442)
- SEALER SALES 6in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0612-1000)
- ZERUST 16" x 13" x 25" Poly Bags, PK 500 (075-F-99978)
- Sealer Sales Shipping & Packing Bags