Shop All Product Packaging Containers & Supplies
Sealer Sales
8lb 3.6kg Metallized Stand Up Zip Pouches, 500PK
Mfr # MUB8P02-NZ
Zoro # G810707677
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metallized
- Wall Thickness 5mil
- Approximate Size 13 3/4" (W) x 17 3/4" (H) + 5 1/2" (G) - 350mm x 450mm + 140mm
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # MUB8P02-NZ
- Zoro # G810707677
- UPC # 768563761652
- Country of Origin China
- Category Product Packaging Containers & Supplies
Dimensions
Approximate Size | 13 3/4" (W) x 17 3/4" (H) + 5 1/2" (G) - 350mm x 450mm + 140mm |
Details
Material | Metallized |
Wall Thickness | 5mil |
Color | Silver |
Description
FEATURES: 8lb 3.6kg stand up pouch Material composition: VMPET/LLDPE Excellent moderate barrier Thickness: 5mil Color: Silver Approximate Size: 13 3/4in W x 17 3/4in H + 5 1/2in G - 350mm x 450mm + 140mm Quantity: 500pcs/case With zipper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605SSCY)
- BSC PREFERRED 2 3/4 x 1-3/8'' Yellow Tyvek Pre-Wired Shipping Tag, 100PK (S-5984Y-PW)
- ENCORE PACKAGING Floor Unit, Single Arm, 24" (EP-6220S-24)
- MINDWARE KEVA® Brain Builders (66009)
- SEALER SALES OnPak Ultrasonic Clam Shell Sealer w 3mm x 6mm Seal Width (OnPak_Gen3.0)
- SEALER SALES SemiAutomatic Carton Sealer w 2 Side Drive Belts (CS-5050AC)
- SEALER SALES 18 FSSeries Foot Sealer w 8mm Seal Width (FS-458F)
- SEALER SALES 14 FSSeries Foot Sealer w 8mm Seal Width (FS-358F)
- SEALER SALES OnPak Ultrasonic Dot Line Sealer (OnPak_Dot-Line)
- TRICORBRAUN 4 oz Cobalt Blue PET Plastic Bullet Round Bottle- 24-410 Neck Finish (022679)
- TRICORBRAUN 14.79 Cc P/P Scoop Natural Round 1 Tsp/Tbsp Long Handle (033465)
- Sealer Sales Product Packaging Containers & Supplies