Shop All Plastic Bags
Sealer Sales
8in. x 12in. 3 Mil Vacuum Bags w/ Tear Notch, 250PK
Mfr # VB-8-12-300B
Zoro # G008540307
product price: $25.29
/pk 250, $0.10/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tearnotch
- Features Will not work for home vacuum sealer units like FoodSaver
- Color Clear
- Thickness 3mil
- Material Co-extruded Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # VB-8-12-300B
- Zoro # G008540307
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 12" |
Details
Includes | Tearnotch |
Item | Vacuum Bags |
Features | Will not work for home vacuum sealer units like FoodSaver |
Color | Clear |
Thickness | 3mil |
Material | Co-extruded Film |
Finish | Clear |
Application | Vacuum Sealing |
Description
8in. x 12in. 3 Mil Vacuum Bags w/ Tear Notch, 250pcsFEATURES: Clear multi layer barrier film Low oxygen transfer rate Tear notch for easy opening Packaged in 250/case Thickness: 3mil Various sizes available Please contact us for samples **Not for use with home sealers like FoodSaver**Our 3 Mil vacuum pouches come in many different sizes to fit your vacuum sealing needs. Our poly/nylon vacuum bags deliver reliability while featuring exceptional optical qualities like clarity and high glass. The bags are BPA-free and FDA & USDA approved for direct contact with food.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17221)
- WESTWARD Stick Carton Staples, 3/4" Leg Length, 1-1/4" Crown, PK25000 (4PME6)
- LEARNING RESOURCES Graduated Cylinders Set (2906)
- SCOTCH Heavy-Duty Shipping Packing Tape In Dispenser, 1.88" x 800", PK6 (1426)
- SEALER SALES 4in. x 6in. 3 Mil Vacuum Bags w/ Tear Notch, 250PK (VB-4-6-300B)
- SEALER SALES 8in. x 10in. 3 Mil Vacuum Bags w/ Tear Notch, 250PK (VB-8-10-300B)
- SEALER SALES 6in. x 10in. 3 Mil Vacuum Pouches, 1000PK (VB3-0610-1000)
- SEALER SALES 6 x 15 3 Mil ClearGold Vacuum Pouches, 1000PK (10036995)
- SEALER SALES 8in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0812-1000)
- SEALER SALES 10in. x 14in. 5 Mil Vacuum Pouches, 500PK (10000442)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- Sealer Sales Shipping & Packing Bags