Shop All Reclosable Bags
Sealer Sales
810oz Oval Window Stand Up Zip Pouches, Red, 1000PK
Mfr # VUB8Z06-NZ
Zoro # G207198385
product price: $341.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4.8mil
- Color Red
- Material PET/LLDPE
- Size 6"(W) x 9" (H) + 3 1/2" (G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # VUB8Z06-NZ
- Zoro # G207198385
- Country of Origin China
- Category Reclosable Bags
Dimensions
Size | 6"(W) x 9" (H) + 3 1/2" (G) |
Details
Thickness | 4.8mil |
Color | Red |
Material | PET/LLDPE |
Item | Flexible Packaging - Stand Up Pouches |
Description
FEATURES 8oz 225g stand up pouch Material composition PETLLDPE Thickness 48mil Oval window colors Red Approximate Size 6W x 9 H 3 12 G 150mm x 230mm 90mm Quantity 1,000pcscase With zipper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Bifold Wall Mount. Inside Dimension: 6.125"W, PK10 (252329)
- FLIPSIDE PRODUCTS 18 x 24 Black Chalkboard (10204)
- US CARGO CONTROL 27" x 20' Neoprene Floor Runner - Blue (FRN27X20-BLU)
- FIVE STAR 8.5" x 11" Assorted Colors Notebook, 100Sheets (06206)
- SEALER SALES 3.6" x 5.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-35-55-160-A)
- SEALER SALES 16oz Oval Window Stand Up Zip Pouches, Kraft Poly, 500PK (VUB1P13-NZ)
- SEALER SALES 2.6" x 3.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-25-35-160-A)
- SEALER SALES 6.1" x 9.1" + 1.6" BOPP Resealable Bags, 500pcs, 500PK (RB-60-90-160-A)
- PARTNERS BRAND Flat Poly Bags, 1.5 Mil, 24" x 54", Clear, 500/Case (PB278)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (6GGP0)
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 3" x 4", Clear, 1000/Case (MG3545)
- Sealer Sales Reclosable Bags