Shop All Reclosable Bags
Sealer Sales
810oz Oval Window Stand Up Zip Pouches, Gold, 1000PK
Mfr # VUB8Z01-NZ
Zoro # G407198369
product price: $359.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4.8mil
- Color Gold
- Material PET/LLDPE
- Size 6"(W) x 9" (H) + 3 1/2" (G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # VUB8Z01-NZ
- Zoro # G407198369
- Country of Origin China
- Category Reclosable Bags
Dimensions
Size | 6"(W) x 9" (H) + 3 1/2" (G) |
Details
Thickness | 4.8mil |
Color | Gold |
Material | PET/LLDPE |
Item | Flexible Packaging - Stand Up Pouches |
Description
FEATURES 8oz 225g stand up pouch Material composition PETLLDPE Thickness 48mil Oval window colors Gold Approximate Size 6W x 9 H 3 12 G 150mm x 230mm 90mm Quantity 1,000pcscase With zipper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Pocket, Hold It, 3X5,100B 100PK (CRD21150CB)
- FELLOWES Laminating Pouch, Card, 5 mil, PK100 (52031)
- MEAD Cork Bulletin Board 36"H x48"W, Oak (85367)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Assorted (SAN1921061)
- SEALER SALES 16oz Oval Window Stand Up Zip Pouches, Kraft Poly, 500PK (VUB1P13-NZ)
- SEALER SALES 3.6" x 5.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-35-55-160-A)
- SEALER SALES 2.6" x 3.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-25-35-160-A)
- SEALER SALES 6.1" x 9.1" + 1.6" BOPP Resealable Bags, 500pcs, 500PK (RB-60-90-160-A)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (5CNU8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (6GGN5)
- ZORO SELECT Reclosable Poly Bag Slide Seal 11" x 14", 3 mil, Clear, Pk250 (5CNX6)
- Sealer Sales Reclosable Bags