Shop All Reclosable Bags
Sealer Sales
810oz Oval Window Stand Up Zip Pouches, Black, 1000PK
Mfr # VUB8Z03-NZ
Zoro # G607198343
product price: $359.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4.8mil
- Color Black
- Material PET/LLDPE
- Size 6"(W) x 9" (H) + 3 1/2" (G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # VUB8Z03-NZ
- Zoro # G607198343
- Country of Origin China
- Category Reclosable Bags
Dimensions
Size | 6"(W) x 9" (H) + 3 1/2" (G) |
Details
Thickness | 4.8mil |
Color | Black |
Material | PET/LLDPE |
Item | Flexible Packaging - Stand Up Pouches |
Description
FEATURES 8oz 225g stand up pouch Material composition PETLLDPE Thickness 48mil Oval window colors Black Approximate Size 6W x 9 H 3 12 G 150mm x 230mm 90mm Quantity 1,000pcscase With zipper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Recycled Clipboard, Red (21601)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Vt (BLN77V)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- OPTIMA SCALES Optima Scales OP-919-24 Weigh Beam System - 24 in.; 5000 x 1 lb. (OP-919-24)
- SEALER SALES 2.6" x 3.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-25-35-160-A)
- SEALER SALES 16oz Oval Window Stand Up Zip Pouches, Kraft Poly, 500PK (VUB1P13-NZ)
- SEALER SALES 3.6" x 5.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-35-55-160-A)
- SEALER SALES 6.1" x 9.1" + 1.6" BOPP Resealable Bags, 500pcs, 500PK (RB-60-90-160-A)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk100 (2EWR1)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 8"x 10", Clear (6R810)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (5CNN3)
- Sealer Sales Shipping & Packing Bags