Shop All Polybag Sealers
Sealer Sales
8" KF-Series Hand Sealer w/10mm Seal Width w/ Sliding Cutter - WHITE
Mfr # KF-210HC
Zoro # G206581805
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 8"
- Seal Width 10mm
- Thickness up to 10mil single side; 20mil double
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # KF-210HC
- Zoro # G206581805
- UPC # 702403653950
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 8" |
Seal Width | 10mm |
Length | 15 |
Width | 3 |
Height | 6 |
Details
Item | Bag Sealers - Impulse - Hand |
Heat Sealing Type | Impulse |
Thickness | up to 10mil single side; 20mil double |
Color | White |
Includes | Kit includes two elements and two PTFE covers |
Voltage | 110V |
Description
KF-210HC is an impulse hand sealer designed specifically for sealing sterile bags and tubing. The 10mm wide sealing seam provides the best protection. The sealer is also equipped with a cutting device to make and cut pouches easily. Design is compact to suit any medical, dental, veterinary, or laboratory with limited amount of space.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool. Slide the cutter across material to make poly bags out of poly tubing.
FEATURES
Impulse Sealing – No Warm Up Time Needed
Clean and durable
Seals and cuts all types of heat sensitive instrument bags and sterilization tubing (such as Nyclave, Defend and Septodont brands)
Equipped with 10mm wide seal (serrated)
Optimal seal quality and easy control
Optional: Film roller and work table
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool. Slide the cutter across material to make poly bags out of poly tubing.
FEATURES
Impulse Sealing – No Warm Up Time Needed
Clean and durable
Seals and cuts all types of heat sensitive instrument bags and sterilization tubing (such as Nyclave, Defend and Septodont brands)
Equipped with 10mm wide seal (serrated)
Optimal seal quality and easy control
Optional: Film roller and work table
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Newport Plus Mail Post - White (5813-W)
- SMARTGAMES Quadrillion™ 1-Player Puzzle Game (540US)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (232C)
- HP HP 962, (3HZ97AN) Magenta Original Ink Cartridge (3HZ97AN#140)
- SEALER SALES 16" KF-Series Hand sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-405HC)
- SEALER SALES 8" KF-Series Hand Sealer w/ 5mm Seal Width (KF-205H)
- SEALER SALES 1-1/4in. x 36yds 5mil PTFE Cover (TC-125-5-36)
- SEALER SALES Sealer Sales Free Standing Vertical Band Sealer w/ Dry Ink Coding, Stainless Steel (FRM-1120LD)
- SEALER SALES Stainless Steel Bag Sealer w/ Trimmer (3/8") (SL-606STK)
- SEALER SALES KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-300CS)
- SEALER SALES Bag Sealer w/ Trimmer (3/8") (SL-605K)
- Sealer Sales Polybag Sealers