Shop All Polybag Sealers
Sealer Sales
8" FS-Series Hand Sealer w/10mm Seal Width
Mfr # PFS-200B
Zoro # G006581746
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 8"
- Seal Width 18
- Voltage 110V
- Features For sealing tubes, we have found the PFS-200B to be a great value priced option for small and sample production. Always send us a sample first to determine if the PFS-200B will be an appropriate choice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # PFS-200B
- Zoro # G006581746
- UPC # 702403653851
- Country of Origin China
- Category Polybag Sealers
Dimensions
Seal Length | 8" |
Seal Width | 18 |
Details
Item | Bag Sealers - Impulse - Hand Operated |
Heat Sealing Type | Impulse |
Voltage | 110V |
Features | For sealing tubes, we have found the PFS-200B to be a great value priced option for small and sample production. Always send us a sample first to determine if the PFS-200B will be an appropriate choice |
Color | Blue |
Description
FEATURES:
Impulse sealing - no warm up time needed
Wide meshed seal width (10mm / .39")
Timer for variable sealing materials
Can seal plastic tubes (prior testing required)
Impulse hand sealers seal poly bags and any thermoplastic materials quickly and efficiently without a warm-up time. The PFS-200B is equipped with a plug-in electronic timer to control the sealing time needed for different material thicknesses. Once the timer is set, the sealer will provide a consistent seal. We recommend the operator hold the seal bar down for a few seconds after the light goes out to ensure that the seal has enough time to cool and set.
For sealing tubes, we have found the PFS-200B to be a great value priced option for small and sample production. Always send us a sample first to determine if the PFS-200B will be an appropriate choice.
Manufacturer's replacement kit includes 1 element and 2 PTFE covers.
Impulse sealing - no warm up time needed
Wide meshed seal width (10mm / .39")
Timer for variable sealing materials
Can seal plastic tubes (prior testing required)
Impulse hand sealers seal poly bags and any thermoplastic materials quickly and efficiently without a warm-up time. The PFS-200B is equipped with a plug-in electronic timer to control the sealing time needed for different material thicknesses. Once the timer is set, the sealer will provide a consistent seal. We recommend the operator hold the seal bar down for a few seconds after the light goes out to ensure that the seal has enough time to cool and set.
For sealing tubes, we have found the PFS-200B to be a great value priced option for small and sample production. Always send us a sample first to determine if the PFS-200B will be an appropriate choice.
Manufacturer's replacement kit includes 1 element and 2 PTFE covers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Be, PK12 (UBC65871DZ)
- ZORO SELECT Foam Cord, 10 ft. L, 3/8" dia., Red (ZUSASSR-C-9)
- ELMERS Glue, Sticks, Polypropylene, PK60 (E503)
- CON-TACT BRAND Contact Paper, 9 ft L, 18 in W, Vinyl, Clear (09F-C9993-12)
- SEALER SALES Sealer Sales Free Standing Vertical Band Sealer w/ Dry Ink Coding, Stainless Steel (FRM-1120LD)
- SEALER SALES 8" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-220DT)
- SEALER SALES KF-Series 16" Direct Heat Foot Sealer with 15mm Wide Seal Width, Meshed (KF-400DF)
- SEALER SALES KF Series 8" Direct Heat Foot Sealer with 10mm Wide Seal, Meshed (KF-200DF)
- SEALER SALES 12" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-300H)
- SEALER SALES 12" TISF Series Foot Sealer w/ 5mm Seal Width (TISF-305)
- BEN CLEMENTS AND SONS. Tach-It Stainless Steel Tape Bag Sealer w/ Trimmer (E7R-SS)
- Sealer Sales Polybag Sealers