Shop All Shrink Wrap
Sealer Sales
6" x 6.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK
Mfr # SB-6-65-80-A
Zoro # G706581770
product price: $11.99
/pk 500, $0.02/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 80 gauge
- Roll Width 6"
- Roll Length 6.5"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SB-6-65-80-A
- Zoro # G706581770
- UPC # 768563760549
- Country of Origin Taiwan, Province of China
- Category Shrink Wrap
Dimensions
Roll Width | 6" |
Roll Length | 6.5" |
Details
Item | PVC Shrink Bags |
Material | PVC |
Thickness | 80 gauge |
Color | Clear |
Description
FEATURES:
Size: 6" x 6.5"
Thickness: 80G
Quantity: 500pcs/case
Crystal clear packaging in seconds
Keeps product from moisture, dust, oil and pilfering
Shrinks uniformly in all directions when controlled heat is applied
Skin tight wrapping without wrinkling
Please contact us for samples
PVC shrink bags are convenient for quick and easy shrink wrapping. Speed up your packaging operations.
Size: 6" x 6.5"
Thickness: 80G
Quantity: 500pcs/case
Crystal clear packaging in seconds
Keeps product from moisture, dust, oil and pilfering
Shrinks uniformly in all directions when controlled heat is applied
Skin tight wrapping without wrinkling
Please contact us for samples
PVC shrink bags are convenient for quick and easy shrink wrapping. Speed up your packaging operations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Steel Kit Compact for 58 Steel Strapping, Closed Seals (S58KP2)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97454G)
- CIG WF Non-OEM New Yellow Wide Format Inkjet Bag for Roland TR2-YE (WRTR2Y)
- RIT Black 8 oz Liquid Dye (88150)
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- SEALER SALES 65 x 105 POF Shrink Bag, 100 gauge, 500PK (OSB-65-105-100-A)
- SEALER SALES 18 x 2,000ft PVC CF Shrink Film, 75 gauge (F-18-75-2000)
- SEALER SALES 24in x 3,500ft Higher Performance Irradiated POF CF Shrink Film, 75 gauge (O-24-75-3500-IR)
- SEALER SALES 16 x 2,000ft PVC CF Shrink Film, 75 gauge (F-16-75-2000)
- SEALER SALES 18" x 24" PVC Shrink Bag, 100 gauge, 100pcs, 100PK (SB-18-24-100-C)
- Sealer Sales Shrink Wrap