Shop All Merchandising Bags
Sealer Sales
6 1/2" x 10 1/2" +3 1/2" Clear Stand Up Pouch, 250pcs, 250PK
Mfr # STP-12Z-400B
Zoro # G206581669
product price: $60.99
/pk 250, $0.24/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.5"
- Length 10.5"
- Thickness 4mil
- Color Clear
- Material PET/LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # STP-12Z-400B
- Zoro # G206581669
- UPC # 702403998679
- Country of Origin China
- Category Merchandising Bags
Dimensions
Width | 6.5" |
Length | 10.5" |
Details
Thickness | 4mil |
Color | Clear |
Item | Flexible Packaging - Stand Up Pouches |
Material | PET/LLDPE |
Description
FEATURES:
Clear multi layer barrier film PET/LLDPE
Resealable zip lock w/ tear notch for easy opening
Packaged in 250 pcs/case
Thickness: 4mil
Sizes available: 12oz (6.5" x 10.5" + 3.5")
Please contact us for samples
Stand up Pouches have become the ideal flexible packaging medium for both large and small businesses alike. Stand up pouches elegantly maximize shelf space over traditional packaging such as boxes and cartons and since the pouches are shipped flat before filling, they also minimize costs of freight and warehousing. Stand up pouches are best suited for packing dry goods such as cookies, nuts, candies, etc.
Our clear stand up pouches feature a zip lock and tear notch. Our bags are also packaged in 250 or 500pcs/case allowing smaller scale packaging (most distributors sell minimum quantities of 1,000pcs.) Pouches meet FDA regulations for food use.
Clear multi layer barrier film PET/LLDPE
Resealable zip lock w/ tear notch for easy opening
Packaged in 250 pcs/case
Thickness: 4mil
Sizes available: 12oz (6.5" x 10.5" + 3.5")
Please contact us for samples
Stand up Pouches have become the ideal flexible packaging medium for both large and small businesses alike. Stand up pouches elegantly maximize shelf space over traditional packaging such as boxes and cartons and since the pouches are shipped flat before filling, they also minimize costs of freight and warehousing. Stand up pouches are best suited for packing dry goods such as cookies, nuts, candies, etc.
Our clear stand up pouches feature a zip lock and tear notch. Our bags are also packaged in 250 or 500pcs/case allowing smaller scale packaging (most distributors sell minimum quantities of 1,000pcs.) Pouches meet FDA regulations for food use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Loose Leaf Rings, Snap Closure, Nickel Plated, 0.5", 100/Box, PK2 (R09)
- MINDWARE KEVA® Brain Builders (66009)
- HSM OF AMERICA Shredder Bags, 11 gal., Plastic, PK100 (HSM1310)
- SOLAR GROUP GRY T3 Rural Mailbox (ST200000)
- SEALER SALES 4" x 6" +2 1/2" Clear Stand Up Pouch, 500pcs, 500PK (STP-2Z-400A)
- SEALER SALES 8 5/8" x 11 1/2" + 4" Clear Stand Up Pouch, 250pcs, 250PK (STP-24Z-400B)
- SEALER SALES 7" x 12" + 4" Clear Stand Up Pouch, 250pcs, 250PK (STP-16Z-400B)
- SEALER SALES 6.5" x 6.65" + 3.5" Wide Clear Stand Up Pouch, 500pcs, 500PK (STPW-4Z-400A)
- SEALER SALES 6" x 9" + 3 1/2" Clear Stand Up Pouch, 500pcs, 500PK (STP-8Z-400A)
- SEALER SALES 9" x 13 1/2" + 4 3/4" Clear Stand Up Pouch, 250pcs, 250PK (STP-2P-400B)
- ZORO SELECT Merchandise Bags, Green, 16 In. W, PK500 (5DUL3)
- Sealer Sales Shipping & Packing Bags