Shop All Reclosable Bags
Sealer Sales
46oz Oval Window Stand Up Zip Pouches, Red, 1000PK
Mfr # VUB4Z06-NZ
Zoro # G407198413
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 4.8mil
- Color Red
- Material PET/LLDPE
- Size 5 1/8" (W) x 8 1/8" (H) + 3 1/8" (G)Â
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # VUB4Z06-NZ
- Zoro # G407198413
- Country of Origin China
- Category Reclosable Bags
Dimensions
Size | 5 1/8" (W) x 8 1/8" (H) + 3 1/8" (G)Â |
Details
Thickness | 4.8mil |
Color | Red |
Material | PET/LLDPE |
Item | Flexible Packaging - Stand Up Pouches |
Description
FEATURES 4oz 110g stand up pouch Material composition PETLLDPE Thickness 48mil Oval window colors Red Approximate Size 5 18 W x 8 18 H 3 18 G 130mm x 205mm 80mm Quantity 1,000pcscase With zipper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1118)
- ZORO SELECT Flat Corrugated Boxes, 36" x 12" x 4", Kraft, 20/Bundle (11A668)
- ZORO SELECT Literature Mailers, 16" x 16" x 4", White, 25/Bundle (55VL17)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Red, PK12 (UNV07052)
- SEALER SALES 3.6" x 5.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-35-55-160-A)
- SEALER SALES 16oz Oval Window Stand Up Zip Pouches, Kraft Poly, 500PK (VUB1P13-NZ)
- SEALER SALES 2.6" x 3.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-25-35-160-A)
- SEALER SALES 6.1" x 9.1" + 1.6" BOPP Resealable Bags, 500pcs, 500PK (RB-60-90-160-A)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 2 mil, Clear, Pk100 (5ZW38)
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (MGBD2P0202)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (5CNV2)
- Sealer Sales Reclosable Bags