Shop All Reclosable Bags
Sealer Sales
46oz Oval Window Stand Up Zip Pouches, Kraft Poly, 1000PK
Mfr # VUB4Z13-NZ
Zoro # G907198357
product price: $305.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 4.8mil
- Color Kraft
- Material KRAFT PAPER/MCC-PET/LLDPE
- Size 5 1/8" (W) x 8 1/8" (H) + 3 1/8" (G)Â
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # VUB4Z13-NZ
- Zoro # G907198357
- Country of Origin China
- Category Reclosable Bags
Dimensions
Size | 5 1/8" (W) x 8 1/8" (H) + 3 1/8" (G)Â |
Details
Thickness | 4.8mil |
Color | Kraft |
Material | KRAFT PAPER/MCC-PET/LLDPE |
Item | Flexible Packaging - Stand Up Pouches |
Description
FEATURES 4oz 110g stand up pouch Material composition KRAFT PAPERMCCPETLLDPE Thickness 48mil Oval window colors Kraft Poly Approximate Size 5 18 W x 8 18 H 3 18 G 130mm x 205mm 80mm Quantity 1,000pcscase With zipper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Plastic Clips, White, PK2 (7523)
- SAUNDERS Free Standing Clipboard/Tablet Stand, 1 Clip Cap, Holds 8.5x11, Black (22521)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil Eraser Refill 4pk (83204)
- ADVANTUS Box, Index Card, 4X6", Clear (40305)
- SEALER SALES 6.1" x 9.1" + 1.6" BOPP Resealable Bags, 500pcs, 500PK (RB-60-90-160-A)
- SEALER SALES 16oz Oval Window Stand Up Zip Pouches, Kraft Poly, 500PK (VUB1P13-NZ)
- SEALER SALES 2.6" x 3.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-25-35-160-A)
- SEALER SALES 3.6" x 5.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-35-55-160-A)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 12", Clear (R312)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (6GGN5)
- ZORO SELECT Reclosable Poly Bag Drawstring 6" x 4", Clear, Pk2000 (5CPD2)
- Sealer Sales Shipping & Packing Bags