Shop All Polybag Sealers
Sealer Sales
40" W-Series Long Hand Sealer w/ 2.7mm Seal Width w/ Sliding Cutter
Mfr # WN-1000HC
Zoro # G006581708
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 40"
- Seal Width 2.7mm
- Height 10
- Tape Paper Weight 42-lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # WN-1000HC
- Zoro # G006581708
- UPC # 702403653806
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 40" |
Seal Width | 2.7mm |
Height | 10 |
Length | 5 |
Width | 48 |
Details
Item | Bag Sealers - Impulse Sealer |
Heat Sealing Type | Impulse |
Tape Paper Weight | 42-lbs |
Thickness | Up to 5mil single side; 10mil double |
Voltage | 110V |
Color | White |
Description
W-Series Long Hand Sealers offer a longer seal length than our standard hand impulse sealers. The sealers are steel constructed for quality and durability. Round wires can be ordered for cut and seal applications, but the long hand sealers can also be ordered with sliding cutters. Blade would cut approximately 3⁄4" above the seal. Machine film rollers are also available.
Manufacturer’s kit includes two heating elements and a blade (if cutter unit is ordered).
Simply set the timer, insert the bag between the sealing bar and bring the sealing bar down to activate sealing. For the best quality seal, hold the seal bar down a couple of seconds after the light goes off before releasing. For sealers with a sliding cutter, slide across the bag while holding the seal bar down to cut the bag.
FEATURES
Longer seal lengths for specialized sealing needs
All metal construction
No warm-up time
Heavy duty construction
Equipped with a sliding cutter unit
Seal Length: 40"
Seal Width: 2.7mm
Manufacturer’s kit includes two heating elements and a blade (if cutter unit is ordered).
Simply set the timer, insert the bag between the sealing bar and bring the sealing bar down to activate sealing. For the best quality seal, hold the seal bar down a couple of seconds after the light goes off before releasing. For sealers with a sliding cutter, slide across the bag while holding the seal bar down to cut the bag.
FEATURES
Longer seal lengths for specialized sealing needs
All metal construction
No warm-up time
Heavy duty construction
Equipped with a sliding cutter unit
Seal Length: 40"
Seal Width: 2.7mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HighVolume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 18 x 900 ft, Brown (UFS1300015)
- AVERY 2" x 2" GHS Chemical Labels for Inkjet Printers, 600 labels/50-sheets (7278260526)
- ZORO SELECT Steel Strapping Sealer, 5/8 in. W (40TP50)
- DYKEM Dykem Brite-Mark Regular Line Red Marker (8030-8406)
- SEALER SALES 16" THS Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width (THS-400)
- SEALER SALES 12" W-Series Automatic Double Impulse Sealer w/ 5mm Seal Width (W-305AT)
- SEALER SALES KF Series 8" Direct Heat Foot Sealer with 10mm Wide Seal, Meshed (KF-200DF)
- SEALER SALES 12" TISF Series Foot Sealer w/ 5mm Seal Width (TISF-305)
- SEALER SALES Stainless Steel Bag Sealer w/ Trimmer (3/8") (SL-606STK)
- SEALER SALES 16" KF-Series Hand Sealer w/ 2.6mm Seal Width w/ Sliding Cutter (KF-400HC)
- SEALER SALES KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-300CS)
- Sealer Sales Polybag Sealers