Shop All Shrink Wrap
Sealer Sales
4" x 6" PVC Shrink Bag, 100 gauge, 500pcs, 500PK
Mfr # SB-4-6-100-A
Zoro # G706581787
product price: $10.99
/pk 500, $0.02/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 100 gauge
- Roll Width 4"
- Roll Length 6"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SB-4-6-100-A
- Zoro # G706581787
- UPC # 768563760532
- Country of Origin Taiwan, Province of China
- Category Shrink Wrap
Dimensions
Roll Width | 4" |
Roll Length | 6" |
Details
Item | PVC Shrink Bags |
Material | PVC |
Thickness | 100 gauge |
Color | Clear |
Description
FEATURES:
Size: 4" x 6"
Thickness: 100G
Quantity: 500pcs/case
Crystal clear packaging in seconds
Keeps product from moisture, dust, oil and pilfering
Shrinks uniformly in all directions when controlled heat is applied
Skin tight wrapping without wrinkling
Please contact us for samples
PVC shrink bags are convenient for quick and easy shrink wrapping. Speed up your packaging operations.
Size: 4" x 6"
Thickness: 100G
Quantity: 500pcs/case
Crystal clear packaging in seconds
Keeps product from moisture, dust, oil and pilfering
Shrinks uniformly in all directions when controlled heat is applied
Skin tight wrapping without wrinkling
Please contact us for samples
PVC shrink bags are convenient for quick and easy shrink wrapping. Speed up your packaging operations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Appointment Book, 8 x 11" (G520-00)
- SAX Jumbo White Bristle Short Handle Paint Brushes, Assorted Sizes, Pack of 72 PK (247953)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Blue (530979)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- SEALER SALES 12 x 1,500ft PVC CF Shrink Film, 100 gauge (F-12-100-1500)
- SEALER SALES 18 x 500ft PVC CF Shrink Film, 75 gauge (F-18-75-500)
- SEALER SALES 22 x 1,500ft PVC CF Shrink Film, 100 gauge (F-22-100-1500)
- SEALER SALES 24in x 3,500ft Higher Performance Irradiated POF CF Shrink Film, 75 gauge (O-24-75-3500-IR)
- SEALER SALES 18 x 2,000ft PVC CF Shrink Film, 75 gauge (F-18-75-2000)
- ZORO SELECT Heat Activated Shrink Film 16" x 4350 ft., Polyolefin (5URT7)
- Sealer Sales Stretch & Shrink Wrap