Shop All Polybag Sealers
Sealer Sales
4" KF-Series Hand Sealer w/ 2mm Seal Width, Blue
Mfr # KF-100H
Zoro # G906581594
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 4"
- Seal Width 2mm
- Height 6
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # KF-100H
- Zoro # G906581594
- UPC # 768563761393
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 4" |
Seal Width | 2mm |
Height | 6 |
Width | 3 |
Length | 8 |
Details
Item | Bag Sealers - Impulse - Hand |
Heat Sealing Type | Impulse |
Color | Blue |
Thickness | Up to 5mil single side; 10mil double |
Tape Paper Weight | 5-lbs |
Includes | Kit includes two elements and two PTFE covers |
Standards | ETL Listed |
Material | Aluminum |
Voltage | 110V |
Description
Features:
Seal Length: 4"
Seal Width: 2mm
Color: Blue
ETL Listed
The KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16" and 20" with a 2mm, 2.6mm or 5mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.
Seal Length: 4"
Seal Width: 2mm
Color: Blue
ETL Listed
The KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16" and 20" with a 2mm, 2.6mm or 5mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Left Position, Letter Size, PK100 (10331)
- QUARTET 48"x72" Glass Whiteboard, Gloss (G7248F-A)
- US CARGO CONTROL Moving Pad - 72" x 80" 24-Pack Skin Moving Blankets (MBSKIN24PK)
- SEALER SALES 12" TISF Series Foot Sealer w/ 5mm Seal Width (TISF-305)
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-300DTS)
- SEALER SALES 18" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width (W-450T)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-305HC)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-450DTS)
- SEALER SALES Sealer Sales Free Standing Vertical Band Sealer w/ Dry Ink Coding, Stainless Steel (FRM-1120LD)
- SEALER SALES 16" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-400H)
- Sealer Sales Shipping & Packing Bags