Shop All Polybag Sealers
Sealer Sales
3in. x 10yds 5mil PTFE Cover
Mfr # TC-300-5-10
Zoro # G608540240
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Seal Thickness 5mil
- Overall Width 3"
- Overall Length 10 yards
- Material Standard Grade PTFE-Glass Fabric
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # TC-300-5-10
- Zoro # G608540240
- Country of Origin United States
- Category Polybag Sealers
Dimensions
Overall Width | 3" |
Overall Length | 10 yards |
Details
Max. Seal Thickness | 5mil |
Material | Standard Grade PTFE-Glass Fabric |
Color | Brown |
Tape Application | Applications include release sheets on heat-sealing machines and laminate presses, release surface for paints, adhesives and food products, gaskets, seals and bearings for chemicals, oils, and gases, thermal insulation for high-temperature and chemical-resistant applications and covers on hot platens, chutes, hoppers and troughs. |
Description
3in. x 10yds 5mil PTFE CoverSold as individual rollPTFE cover serves as the upper barrier cloth over the heating element.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Wall Mounted Key Keeper in Stainless Steel (WF-W7019ST)
- BANKERS BOX Banker Box, Ltr/Lgl, 450Lb, PK12 (00703)
- 3M Carton Sealing Tape, 72mm W, Clear, PK24 (311+)
- ZORO SELECT Flat Corrugated Boxes, 26" x 15" x 5", Kraft, 20/Bundle (11A649)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width (KF-305H)
- SEALER SALES 24" Automatic Foot Impulse Sealer w/ 5mm Seal Width (KS-FS605)
- SEALER SALES 12" W-Series Table-Top Direct w/ 15mm Serrated Seal Width - PTFE Coated (W-300DATS)
- SEALER SALES KF-Series 16" Direct Heat Foot Sealer with 15mm Wide Seal Width, Meshed (KF-400DF)
- SEALER SALES 8" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-220DT)
- SEALER SALES 18" W-Series Automatic Double Impulse Sealer w/ 5mm Seal Width (W-455AT)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 20In (2LED7)
- Sealer Sales Polybag Sealers