Shop All Shrink Wrapping Machines
Sealer Sales
35" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire
Mfr # W-900I
Zoro # G806581588
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45
- Voltage 110V
- Length 16
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # W-900I
- Zoro # G806581588
- UPC # 702403998228
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 45 |
Length | 16 |
Height | 6 |
Details
Item | Shrinkwrapping - I-Bar Sealers |
Voltage | 110V |
Description
FEATURES:
Ideal for shrink wrapping or making bags from poly tubing
Impulse sealing requiring no warm-up time
Heavy duty construction for durability
Available with sliding cutter (IC)
Model Numbers Available: W-350I, W-350IC, W-500I, W-500IC, W-650I, W-650IC, W-750I, W-750IC, W-900I, W-900IC
Our W-Series I-Bar sealers are ideal for shrink wrapping as the sealers are accompanied with a round wire for cut and seal applications. Our W-Series I-Bar sealers w/ sliding cutters have a flat element and sliding blade to make bags out of poly tubing. For shrink wrapping, refer to our I-Bar sealers without a cutter. For making poly bags, refer to our I-Bar sealers with a cutter.
The sealers are equipped with a round wire for cut and seal or flat if ordering the IC units. Depending on the model of the unit, film up to 34" and 0.025mm (100 gauge) thickness can be used. All sealers are of steel construction including the work base for quality and durability. Additional features include a timer, heat gun holder, film, roller, film separator and sliding cutter (IC-Series).
W-Series I-Bar sealers come in an ivory color. Lengths that are available: 14", 20", 26", 30", and 35" lengths with a round or 2.7mm seal width. Cutting lengths will be 2" shorter than the sealing lengths. The blade cuts 5/8" from the seal. Manufacturer's replacement kit comes with 3 elements and 2 PTFE adhesives. (A blade is included in the cutter models.)
Ideal for shrink wrapping or making bags from poly tubing
Impulse sealing requiring no warm-up time
Heavy duty construction for durability
Available with sliding cutter (IC)
Model Numbers Available: W-350I, W-350IC, W-500I, W-500IC, W-650I, W-650IC, W-750I, W-750IC, W-900I, W-900IC
Our W-Series I-Bar sealers are ideal for shrink wrapping as the sealers are accompanied with a round wire for cut and seal applications. Our W-Series I-Bar sealers w/ sliding cutters have a flat element and sliding blade to make bags out of poly tubing. For shrink wrapping, refer to our I-Bar sealers without a cutter. For making poly bags, refer to our I-Bar sealers with a cutter.
The sealers are equipped with a round wire for cut and seal or flat if ordering the IC units. Depending on the model of the unit, film up to 34" and 0.025mm (100 gauge) thickness can be used. All sealers are of steel construction including the work base for quality and durability. Additional features include a timer, heat gun holder, film, roller, film separator and sliding cutter (IC-Series).
W-Series I-Bar sealers come in an ivory color. Lengths that are available: 14", 20", 26", 30", and 35" lengths with a round or 2.7mm seal width. Cutting lengths will be 2" shorter than the sealing lengths. The blade cuts 5/8" from the seal. Manufacturer's replacement kit comes with 3 elements and 2 PTFE adhesives. (A blade is included in the cutter models.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (81068)
- PENDAFLEX Index Tab Set, Assorted, Poly, PK12 (PFX40144)
- MEASURETEK Bench Scale, Digital, 15kg/30 lb., LCD (GGS_42963)
- LORELL Magnetic Dry-Erase Board, Black Frame (LLR80664)
- SEALER SALES 12in KF-Series Foot Sealer w/ 2.5mm Seal Width, Standing Operation (KF-300F+STE+PPSE)
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- SEALER SALES Standard Series: 20"W x 28"L Semi-Automatic L-Bar, Micro Knife, Magnet Hold, 220V (SS-2028MK)
- SEALER SALES 17.7"W x 7.9"H x 31.5"L Shrink Tunnel, 220V (CN-4520A)
- SEALER SALES 26" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-650I)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 110V, Tabletop (ST-1606-20-110V-Tabletop)
- Sealer Sales Stretch & Shrink Wrap