Shop All Polybag Sealers
Sealer Sales
35" W-Series Foot Sealer w/ Sliding Cutter w/ 2.7mm Seal Width
Mfr # WN-900C
Zoro # G906581792
product price: $1,014.99
/ea
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Conveyor Height Adjustment Range Up to 6.5"
- Seal Length 35"
- Seal Width 2.7mm
- Voltage 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # WN-900C
- Zoro # G906581792
- UPC # 768563761270
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Conveyor Height Adjustment Range | Up to 6.5" |
Seal Length | 35" |
Seal Width | 2.7mm |
Height | 34 |
Width | 39 |
Length | 9 |
Details
Item | Bag Sealers - Impulse Sealer - Foot Operated |
Heat Sealing Type | Impulse |
Voltage | 110V |
Color | White |
Tape Paper Weight | 75-lbs |
Thickness | Up to 5mil single side; 10mil double |
Description
Our W-Series Foot Sealers feature a sliding cutter and are ideal for extra long high volume sealing. Available in 35.4" length with a 2.7mm seal, the W-Series foot sealers are capable of sealing 15-20 bags/minute. These sealers allow you to keep your hands free for quicker and more accurate sealing. Once the timer is set, the sealer provides a consistently flat seal.
WN-900C is equipped with a 26" steel frame for added safety and stability. A height adjustable working plate is also included. The manufacturer’s replacement kit includes two elements. An optional round element is available for seal and cut applications.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal. To use the sliding cutter, slide the cutting blade across the material.
FEATURES:
Ideal for high volume poly bag and other thermoplastic sealing
Capable of 15-20 seals per minute
Allows the user to keep both hands free for quicker and more accurate sealing
Can seal and cut materials up to 35.4"
2.7mm seal width
Plug in timer to control sealing time needed for different materials
Impulse seal – timer will automatically turn off
Consistently flat seal
WN-900C is equipped with a 26" steel frame for added safety and stability. A height adjustable working plate is also included. The manufacturer’s replacement kit includes two elements. An optional round element is available for seal and cut applications.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal. To use the sliding cutter, slide the cutting blade across the material.
FEATURES:
Ideal for high volume poly bag and other thermoplastic sealing
Capable of 15-20 seals per minute
Allows the user to keep both hands free for quicker and more accurate sealing
Can seal and cut materials up to 35.4"
2.7mm seal width
Plug in timer to control sealing time needed for different materials
Impulse seal – timer will automatically turn off
Consistently flat seal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 5", White, 50/Bundle (55VK85)
- UNIVERSAL ONE HD Storge Box Drwr, Lttr, 14x25.5x11.5, PK6 (UNV85300)
- AVERY 3" Slant Ring Durable Binder, White (AVE17042)
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 40" x 36", Kraft, 5/Bundle (55VJ75)
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-300DTS)
- SEALER SALES 1-1/2in. x 36yds 5mil PTFE Cover (TC-150-5-36)
- SEALER SALES 16" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-400H)
- SEALER SALES KF Series 12" Direct Heat Foot Sealer with 10mm Wide Seal Width, Meshed (KF-300DF)
- SEALER SALES 12" W-Series Automatic Impulse Sealer w/ 5mm Seal Width (W-305A)
- SEALER SALES 18" TISA Series Automatic Impulse Sealer w/ 5mm Seal Width (TISA-455)
- SEALER SALES 12" KF-Series Hand Sealer w/ Round Seal Width, Blue (KF-300Hrnd)
- Sealer Sales Polybag Sealers