Shop All Polybag Sealers
Sealer Sales
30" W-Series Automatic Double Electromagnetic Impulse Sealer w/ 5mm Seal Width
Mfr # W-755AA
Zoro # G106581660
product price: $1,040.99
/ea
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 30"
- Seal Width 5mm
- Height 10
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # W-755AA
- Zoro # G106581660
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 30" |
Seal Width | 5mm |
Height | 10 |
Length | 14 |
Width | 33 |
Details
Item | Bag Sealers - Impulse - Table-Top Auto |
Heat Sealing Type | Impulse |
Color | White |
Voltage | 110V |
Thickness | up to 8mil single side; 16mil double |
Tape Paper Weight | 82-lbs |
Includes | Footswitch, working table, Manufacturer’s replacement kit includes two elements |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- MALIN CO Baling Wire, 0.08Dia, 292.9ft (10-0800-005S)
- ARMOR POLY 18" x 12" VCI Bags, 4 mil, Blue (PB4B1218IC)
- MELISSA & DOUG Poke-A-Dot® - Whos in the Ocean? (31342)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-305HC)
- SEALER SALES 24" TISF Series Foot Sealer w/ 2mm Seal Width (TISF-602)
- SEALER SALES 18" W-Series Automatic Double Impulse Sealer w/ 5mm Seal Width (W-455AT)
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-300DTS)
- SEALER SALES 16" KF-Series Hand sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-405HC)
- SEALER SALES 18" TISA Series Automatic Impulse Sealer w/ 2mm Seal Width (TISA-452)
- PARTNERS BRAND Foot Operated Impulse Sealers, 24", 1/Each (SPBF24)
- Sealer Sales Shipping & Packing Bags