Shop All Vacuum Pack Machines
Sealer Sales
30" Retractable Nozzle Vacuum Sealer w/ Self-Container Compressor
Mfr # CAVS-30
Zoro # G706581640
product price: $5,016.99
/ea
Free Shipping & Returns
$5,016.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Features Self-Contained Compressor
- Sealing Bar Length 30"
- Voltage 110V
- For Use With Clear, foil (Mylar), mil spec and ESD bags
- Width 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # CAVS-30
- Zoro # G706581640
- UPC # 746210825971
- Country of Origin United States
- Category Vacuum Pack Machines
Dimensions
Sealing Bar Length | 30" |
Width | 33 |
Length | 10 |
Overall Height | 12 |
Details
Item | Vacuum Sealers |
Bag Features | Self-Contained Compressor |
Voltage | 110V |
For Use With | Clear, foil (Mylar), mil spec and ESD bags |
Color | White |
Description
Expanding the abilities of the AVS model, the CAVS eliminates the need for additional equipment. Completely self-contained (built-in air compressor), the CAVS is ready to perform out of the box, while saving money by reducing equipment requirements and offering greater flexibility of placement locations within your facility.
We’ve simplified our design with the same high-quality components that have made our vacuum sealers the best in the industry. All that is needed to operate the CAVS is a press of a pedal and in a manner of seconds you have a tight, reliable vacuum package.
FEATURES:
100% maintenance free venture vacuum pumps
Intuitive design
Extensive safety features
Rust-treated and powder-coated steel chassis
Self-container compressor - no external compressor required
Clean-room compatible
We’ve simplified our design with the same high-quality components that have made our vacuum sealers the best in the industry. All that is needed to operate the CAVS is a press of a pedal and in a manner of seconds you have a tight, reliable vacuum package.
FEATURES:
100% maintenance free venture vacuum pumps
Intuitive design
Extensive safety features
Rust-treated and powder-coated steel chassis
Self-container compressor - no external compressor required
Clean-room compatible
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 12 In. (TP12)
- WHIRLPOOL Ice Maker Assembly Kit (W10884390)
- J.A. HENCKELS INTERNATIONAL Chefs Knife, Forged Premio, 8" (16901-201)
- MAGIKITCHEN PRODUCTS Valve Knob Valve Knob (35-01-00416A)
- SEALER SALES 6" x 12" Channel Vacuum Pouches, 100pcs, 100PK (MR-0612-100)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-30)
- SEALER SALES 35" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-35)
- SEALER SALES Seal Bar Kit for 25in. Nozzle Vacuum Sealer (SBK-25)
- SEALER SALES 20" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-20)
- SEALER SALES 20" Retractable Nozzle Vacuum Sealer (AVS-20)
- NUTRICHEF Vacuum Sealer, PKVS25BK (PKVS25BK)
- Sealer Sales Vacuum Pack Machines