Shop All Vacuum Pack Machines
Sealer Sales
30" Retractable Nozzle Vacuum Sealer w/ Gas Flush
Mfr # AVN-30
Zoro # G506581642
product price: $4,602.99
/ea
Free Shipping & Returns
$4,602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sealing Bar Length 30"
- Bag Features Gas Flush
- Voltage 110V
- For Use With Clear, foil (Mylar), mil spec and ESD bags
- Width 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # AVN-30
- Zoro # G506581642
- UPC # 746210825964
- Country of Origin United States
- Category Vacuum Pack Machines
Dimensions
Sealing Bar Length | 30" |
Width | 38 |
Length | 10 |
Overall Height | 7 |
Details
Item | Vacuum Sealers |
Bag Features | Gas Flush |
Voltage | 110V |
For Use With | Clear, foil (Mylar), mil spec and ESD bags |
Color | White |
Includes | External Compressor Required |
Description
Foot-pedal activated gas-flush vacuum packaging at its finest. The AVN's 1/4" wide sealing element delivers a leak-proof seal from sensitive electronics to sterile medical devices, food to biotech applications, aerospace technology to scientific devices.
With one touch of the pedal, the AVN flushes out oxygen and moisture using an inert gas of your choice. Then, the automated stainless steel nozzle retracts, and your products are sealed in seconds. Combine the AVN's precise automation with speed and extensive safety features, a faulty seal is no longer possible.
Clean-room compatible, the AVN is ideal for electronics, medical, and pharmaceutical applications. Providing additional functionality and convenience, the AVN's gas-flush feature can be switched off as well as the vacuum feature, or both can be switched off for sealing only with impulse-heat.
The AVN is hand-assembled at our facility using only superior grade components. The AVN is also featured in five seal-lengths (20", 25", 30", 35" and 50") and can be configured to meet CE certification requirements.
FEATURES:
30" Sealing Length / Seal Width: 1/4"
Gas-flush
100% maintenance free venture vacuum pumps
Intuitive design
Extensive safety features
Rust-treated and powder-coated steel chassis
Clean-room compatible
External compressor required (6CFMat100PSI)
With one touch of the pedal, the AVN flushes out oxygen and moisture using an inert gas of your choice. Then, the automated stainless steel nozzle retracts, and your products are sealed in seconds. Combine the AVN's precise automation with speed and extensive safety features, a faulty seal is no longer possible.
Clean-room compatible, the AVN is ideal for electronics, medical, and pharmaceutical applications. Providing additional functionality and convenience, the AVN's gas-flush feature can be switched off as well as the vacuum feature, or both can be switched off for sealing only with impulse-heat.
The AVN is hand-assembled at our facility using only superior grade components. The AVN is also featured in five seal-lengths (20", 25", 30", 35" and 50") and can be configured to meet CE certification requirements.
FEATURES:
30" Sealing Length / Seal Width: 1/4"
Gas-flush
100% maintenance free venture vacuum pumps
Intuitive design
Extensive safety features
Rust-treated and powder-coated steel chassis
Clean-room compatible
External compressor required (6CFMat100PSI)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Halogen Bulb- 10W/12V (3024.0201P)
- WHIRLPOOL Timer Assembly (3976577)
- DART Tamper-Resistant, Tamper-Evident, PK1000 (CTR64BD)
- RINNAI Water Supply Filter Assy (107000317)
- SEALER SALES Seal Bar Kit for 25in. Nozzle Vacuum Sealer (SBK-25)
- SEALER SALES 16" 3 Mil Vacuum Tubing, 500ft (VT-16-300-500)
- SEALER SALES 11" x 50ft Channel Vacuum Roll, 50ft (ZP-ROLL-11-50)
- SEALER SALES 8" x 12" Channel Vacuum Pouches, 100pcs, 100PK (MR-0812-100)
- SEALER SALES 35" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-35)
- SEALER SALES Compact Tabletop Vacuum Chamber (HVC-210T)
- FOODSAVER Elite All-In-One Black Food Vacuum Sealer (2182315)
- Sealer Sales Vacuum Pack Machines