Shop All Paper Bags
Sealer Sales
2oz (60g) Rice Paper Stand Up Zip Pouches, White, 2,000pcs/case, 2000PK
Mfr # PAU2Z04-NZ
Zoro # G606581788
product price: $411.99
/pk 2000, $0.21/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material RICE PAPER / PET / LLDPE - 5mil
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # PAU2Z04-NZ
- Zoro # G606581788
- Country of Origin China
- Category Paper Bags
Details
Item | Flexible Packaging - Stand Up Pouches |
Bag Material | RICE PAPER / PET / LLDPE - 5mil |
Color | White |
Description
FEATURES:
2oz (60g) stand up pouch
Material composition: Rice Paper/PET/LLDPE
Thickness: 5mil
Color: White
Approximate Size: 4" (W) x 6 5/8" (H) + 2 3/8" (G) - 100mm x 170mm + 60mm
Quantity: 2,000pcs/case
2oz (60g) stand up pouch
Material composition: Rice Paper/PET/LLDPE
Thickness: 5mil
Color: White
Approximate Size: 4" (W) x 6 5/8" (H) + 2 3/8" (G) - 100mm x 170mm + 60mm
Quantity: 2,000pcs/case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Quart, Emerald Green (27407)
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH4)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Orange (WL-050-25-OR)
- SEALER SALES 16oz (450g) Rice Paper Stand Up Zip Pouches, White, 500pcs/case, 500PK (PAU1P04-NZ)
- SEALER SALES 16oz (450g) Rice Paper Stand Up Zip Pouches, Kraft, 500pcs/case, 500PK (PAU1P13-NZ)
- ZORO SELECT Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500 (80083)
- DURO BAG Grocery Bag, Brn, 18" L, 8-1/4" W, PK400 (70223)
- DURO BAG Grocery Bag, Brn, 11-1/16"L, 6"W, PK400 (71006)
- ZORO SELECT Quart Liquor Brown Merchandise Bag Pinched Bottom, Pk500 (40036)
- COSCO Shopping Bag, Brown, Paper, S, 10X13, PK50 (091565)
- Sealer Sales Shipping & Packing Bags