Shop All Reclosable Bags
Sealer Sales
2lb 09kg Foil Square Bottom Bag w EZip, Silver, 500PK
Mfr # FSB2P02-NZ
Zoro # G107198348
product price: $484.99
/pk 500, $0.97/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 5 1/8" (W) x 12 5/8" (H) + 3 3/4" (G)
- Features Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # FSB2P02-NZ
- Zoro # G107198348
- Country of Origin China
- Category Reclosable Bags
Dimensions
Size | 5 1/8" (W) x 12 5/8" (H) + 3 3/4" (G) |
Details
Color | Silver |
Item | Square Bottom Bags - with E-Zip |
Features | Zipper |
Description
Due to the overwhelming response to the addition of the squarebottom gusseted bags to our stock line, we've launched an alternative to that popular style which includes a cuttingedge EZip closure With all the same features as our squarebottom bags, the added benefit of the zipper puts these bags in a category all on their own The handy pulltab zipper allows for easy opening as well as convenient fillingFEATURES 2lb 900g foil gusseted bags with ezip Material composition PETINKALLLDPE Thickness 54mil Color Silver Approximate Size 2lb 900g, 5 18 W x 12 58 H 3 34 G, 145mm x 340mm 100mm Quantity 500pcscase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Tube Marker, Medium Tip, Yellow Color Family, Ink (83417)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL1054)
- SHARPIE Black Permanent Marker, Fine Tip, 12 PK (30001B)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Blue PK12 (62153)
- SEALER SALES 3.6" x 5.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-35-55-160-A)
- SEALER SALES 16oz Oval Window Stand Up Zip Pouches, Kraft Poly, 500PK (VUB1P13-NZ)
- SEALER SALES 6.1" x 9.1" + 1.6" BOPP Resealable Bags, 500pcs, 500PK (RB-60-90-160-A)
- SEALER SALES 2.6" x 3.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-25-35-160-A)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (MGRL2P0404)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (MGRL4WH0305)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 2 mil, Clear, Pk1000 (5CNH0)
- Sealer Sales Shipping & Packing Bags