Shop All Shrink Wrap
Sealer Sales
24in x 4,375ft Higher Performance Irradiated POF CF Shrink Film, 60 gauge
Mfr # O-24-60-4375-IR
Zoro # G810707646
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyolefin
- Width 24
- Thickness 60G
- Length 4375ft
- For Use With For automatic shrink wrapping machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # O-24-60-4375-IR
- Zoro # G810707646
- UPC # 642135253779
- Country of Origin China
- Category Shrink Wrap
Dimensions
Width | 24 |
Length | 4375ft |
Details
Material | Polyolefin |
Thickness | 60G |
For Use With | For automatic shrink wrapping machines |
Color | Clear |
Features | Cross-linked Irradiated film; Excellent gloss and retail appeal; Direct food contact |
Description
FEATURES: Advanced biaxially oriented high clarity cross linked LLDPE shrink film Compatible with fully automated shrink wrapping systems Excellent gloss and clarity for retail appeal Strong durable strength and tear resistance for added toughness Consistent machineability on semi-automatic and automatic wrappers High percentage of shrink allows film to conform tightly to irregular shapes Good resistance to burn through created by tunnel temperature variations Works well on a wide range of applications - multipacks, toys & games, baked goods, printed items Complies with FDA and USDA regulations governing direct food packaging Length: 4,375ft Thickness: 60GPOF centerfold shrink film is a multi-purpose centerfold shrink film for products including fresh food. It is strong and flexible, but softer than PVC film. POF film is also highly tear resistant with superior optical properties. The film has an excellent gloss and sparkle with low haze and crystal clear clarity for enhanced appearance and product appeal. POF film is very versatile and can be used with virtually any shrink machine. It is smoke free and meets FDA specifications for direct food contact. The film has a high burnout resistance so there are NO deposits on sealing wires. The strong skintight film extends the shelf life of products and also protects these products from dust, moisture, & oil damage. Moreover, the film will protect from pilfering as it provides a tamper proof package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Oil Pastels, 50/ST, Assorted PK (PENPHN50)
- SHARPIE Gel Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096145)
- DREMEL EZ LOCK CUTTING KIT 11PC (EZ728-02)
- BAND-IT Giant Buckles, 201SS, PK25 (G44199)
- SEALER SALES 24 x 2,000ft PVC CF Shrink Film, 75 gauge (F-24-75-2000)
- SEALER SALES 12 x 500ft PVC CF Shrink Film, 75 gauge (F-12-75-500)
- SEALER SALES Reinforced Water Activated Kraft Tape 70mm x 450ft (KT-70-450)
- SEALER SALES 12 x 1,500ft PVC CF Shrink Film, 100 gauge (F-12-100-1500)
- SEALER SALES 18 x 500ft PVC CF Shrink Film, 75 gauge (F-18-75-500)
- SEALER SALES 6.5" x 10.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-65-105-80-A)
- GPS SHRINK FILM Heat Activated Shrink Film 14" x 3500 ft., Polyolefin (IK7F1400)
- Sealer Sales Shrink Wrap