Shop All Polybag Sealers
Sealer Sales
24" W-Series Automatic Impulse Sealer w/ 5mm Seal Width
Mfr # W-605A
Zoro # G206581737
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 24"
- Seal Width 5mm
- Voltage 110V
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # W-605A
- Zoro # G206581737
- UPC # 700064108703
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 24" |
Seal Width | 5mm |
Height | 8 |
Length | 14 |
Width | 27 |
Details
Item | Bag Sealers - Impulse - Table-Top Auto |
Heat Sealing Type | Impulse |
Voltage | 110V |
Includes | Footswitch, working table, Manufacturer’s replacement kit includes two elements |
Thickness | up to 8mil single side; 16mil double |
Tape Paper Weight | 72-lbs |
Color | White |
Description
W-Series automatic sealers are designed for the continuous sealing of thermoplastic materials. The W-Series automatic sealer is equipped to seal materials up to 24" wide and 15mil total thickness depending on model. Unit is controlled by a plug-in transistorized circuit board. Equipped with an electronic timer and electromagnet, once correct settings have been established, consistent seals will be maintained automatically.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 24" / 600mm
Seal Width: 5mm
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 24" / 600mm
Seal Width: 5mm
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Vitality 3-Hole Punchd Paper, 8.5x11, PK10 (3R2641)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 22", Kraft, 20/Bundle (55VH25)
- BOUNCYBANDS Balance Ball, 65cm, Mint (WBS65GR)
- ZORO SELECT 5" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYJ4)
- SEALER SALES 8" FS-Series Hand Sealer w/10mm Seal Width (PFS-200B)
- SEALER SALES KF-Series Portable 6" Poly Sealer w/ 1/16" Seal Width (KF-150PS)
- SEALER SALES 8" KF-Series Hand Sealer w/ 5mm Seal Width (KF-205H)
- SEALER SALES 12" W-Series Table-Top Direct w/ 15mm Serrated Seal Width - PTFE Coated (W-300DATS)
- SEALER SALES 24" Automatic Foot Impulse Sealer w/ 5mm Seal Width (KS-FS605)
- SEALER SALES KF-150CST w/ Adjustable Temperature Controller (KF-150CSTA)
- SEALER SALES 24 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-600H)
- Sealer Sales Polybag Sealers