Shop All Heat Sealer Parts
Sealer Sales
24" KF-Series Foot Sealer w/ 2.5mm Seal Width
Mfr # KF-600F
Zoro # G106584470
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Footswitch, working table, Manufacturer’s replacement kit includes two elements and one fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # KF-600F
- Zoro # G106584470
- UPC # 702403997948
- Country of Origin Taiwan, Province of China
- Category Heat Sealer Parts
Details
Includes | Footswitch, working table, Manufacturer’s replacement kit includes two elements and one fuse |
Description
Seal Length: 24"
Seal Width: 2.6MM
Our KF-Series foot sealers are ideal for high volume poly bag and other thermoplastic sealing. The sealers are capable of sealing 15-20 bags per minute. These sealers allow you to keep both hands free for quicker and more accurate sealing. The machines are also equipped with a plug-in timer. The timer controls the sealing time needed for different materials. Once the timer is set, it will give a consistently flat seal. When the seal is done, the signal light on the timer will turn off.
Our KF-Series foot sealers are available in 12", 18", and 24" with a 2.5mm or 5mm seal width. Depending on the model of the sealer, materials up to 24" wide and 16 mil total thickness can be sealed. The sealers include a 26" pedestal, a 2" base, an adjustable worktable and an adjustable foot control. Work table measures 12" x 6-1/2" and can adjust from 3-1/2" – 9" from the sealing base. The manufacturer’s replacement kit includes two elements and one fuse. The 2mm seal width units are ETL Listed.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.
FEATURES:
Ideal for high volume sealing
Plug-in electronic time for variable control
All metal construction
No warm-up time
Sits on rectangular base for stability
ETL Listed (2mm seal width only)
Seal Width: 2.6MM
Our KF-Series foot sealers are ideal for high volume poly bag and other thermoplastic sealing. The sealers are capable of sealing 15-20 bags per minute. These sealers allow you to keep both hands free for quicker and more accurate sealing. The machines are also equipped with a plug-in timer. The timer controls the sealing time needed for different materials. Once the timer is set, it will give a consistently flat seal. When the seal is done, the signal light on the timer will turn off.
Our KF-Series foot sealers are available in 12", 18", and 24" with a 2.5mm or 5mm seal width. Depending on the model of the sealer, materials up to 24" wide and 16 mil total thickness can be sealed. The sealers include a 26" pedestal, a 2" base, an adjustable worktable and an adjustable foot control. Work table measures 12" x 6-1/2" and can adjust from 3-1/2" – 9" from the sealing base. The manufacturer’s replacement kit includes two elements and one fuse. The 2mm seal width units are ETL Listed.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.
FEATURES:
Ideal for high volume sealing
Plug-in electronic time for variable control
All metal construction
No warm-up time
Sits on rectangular base for stability
ETL Listed (2mm seal width only)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 24"x36" Magnetic Steel Whiteboard, Yellow (724125)
- PACON Multi-Sensory Raised Ruled Tablet, 1/2 x 1/4 x 1/4in Ruled, 40 Sheets (P2469)
- BRADY Letter Label, A Thru Z, 1/2in.Hx11/32in.W (34138)
- AT-A-GLANCE Plan. Write. Remember. Planning Notebook 2 Days/Page, 11 x 8 3/8, Gray (80620430)
- SEALER SALES PC-Board for W-Series Long Hand Sealers **220V** (PCB-WHLH-220V)
- SEALER SALES Gen 2.0 PC Board for FS-Series Long Hand Sealers (PCB-FSLH-Gen2.0)
- SEALER SALES Impresse Vertical, Right Feed, Dry Ink Coding, 15mm Seal Width (FRM-1010II)
- SEALER SALES Replacement Kit for YC-450HL (RK-18L-YC-450HL)
- SEALER SALES Horizontal Continuous Band Sealer with Tilt Head, Right Feed, Ink Ribbon (FRS-1120W)
- SEALER SALES Replacement Kit for TISF-302 (RK-12F-TISF-302)
- SEALER SALES Replacement Kit for TISF-602 (RK-24F-TISF-602)
- Sealer Sales Parts