Shop All Polybag Sealers
Sealer Sales
24" Automatic Foot Impulse Sealer w/ 5mm Seal Width
Mfr # KS-FS605
Zoro # G406581575
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 24"
- Seal Width 18
- Length 22
- Voltage 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # KS-FS605
- Zoro # G406581575
- UPC # 702403653035
- Country of Origin China
- Category Polybag Sealers
Dimensions
Seal Length | 24" |
Seal Width | 18 |
Length | 22 |
Height | 35 |
Width | 28 |
Details
Item | Bag Sealers - Impulse - Foot Operated |
Heat Sealing Type | Impulse |
Voltage | 110V |
Features | Semi-automatic - jaws will open and close per settings |
Thickness | up to 8mil single side; 16mil double |
Color | Blue |
Includes | Footswitch, working table; Manufacturer's kit includes 2 heating elements and 1 PTFE cover. |
Tape Paper Weight | 130-lbs |
Description
The KS-FS Series automatic foot impulse sealers are ideal for high volume poly bag and other thermoplastic sealing. The KS-FS605 is equipped to seal materials up to 24" wide and 15mil total thickness. This sealer allows you to keep both hands free for quicker and more accurate sealing. The unit operates using impulse sealing and is controlled by a circuit board. The sealer is equipped with a digital display for easy timer settings. Once correct settings have been established, consistent seals will be maintained automatically. The KS-FS series are standalone automatic foot sealer which does not require a tabletop to place the sealer.
FEATURES:
Impulse sealing - no warm up time needed
Digital display
Dual mode operation: auto or manual
Foot switch allows a hands free operation
Standalone unit with no need for table
Includes electric foot switch and work table
Seal Length: 24" / 605mm
Seal Width: 5mm
Unit ships via LTL freight only
The manufacturer's replacement kit includes 2 heating elements and 1 PTFE cover.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
FEATURES:
Impulse sealing - no warm up time needed
Digital display
Dual mode operation: auto or manual
Foot switch allows a hands free operation
Standalone unit with no need for table
Includes electric foot switch and work table
Seal Length: 24" / 605mm
Seal Width: 5mm
Unit ships via LTL freight only
The manufacturer's replacement kit includes 2 heating elements and 1 PTFE cover.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Trades-Marker Refill Pack, Yellow, PK12 (96241)
- BSC PREFERRED 7 x 7 x 3'' Flat Corrugated Boxes, 25PK (S-4585)
- HP Ink Cartridge, 600, Black (C2P05AN#140)
- BUBBLE WRAP Bubble Rolls, 375 ft. L, 48" W (100032440)
- SEALER SALES 8" KF-Series Hand Sealer w/ 2mm Seal Width w/ Sliding Cutter (KF-200HC)
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-150CST)
- SEALER SALES 24 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-600H)
- SEALER SALES 8" THS Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width (THS-200)
- SEALER SALES 30" W-Series Long Foot Sealer, w/ 2.7mm Seal Width (WN-750F)
- SEALER SALES 4" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-100H)
- PARTNERS BRAND Wide Neck Heavy-Duty Bag Taper w/Trimmer, 5/8", Red, 1/Each (TDPRODWN)
- Sealer Sales Shipping & Packing Bags