Shop All Shrink Wrap
Sealer Sales
22in x 4,200ft PE Shrink Bundling Film, 2mil
Mfr # 13556
Zoro # G310916999
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in.
- Material Co-ex PE
- Length 4,200 ft.
- Thickness 2mil
- For Use With Shrink Wrapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 13556
- Zoro # G310916999
- UPC # 642135254639
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 22 in. |
Length | 4,200 ft. |
Details
Material | Co-ex PE |
Thickness | 2mil |
For Use With | Shrink Wrapping |
Color | Clear |
Description
This shrink bundling film is made of a 3-layer polyethylene blend for use with automated packaging equipment with integral heat tunnels for a bullseyein closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Black Toner Cartridge 21K YLD (24B6887)
- WOODLAND TOOLS GT MD Garden Scissors (01-1006-100)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (5CNL8)
- SEALER SALES 18 x 2,000ft PVC CF Shrink Film, 75 gauge (F-18-75-2000)
- SEALER SALES Sealer Sales Shrink Tunnel Machine, 31.5"L x 17.7"W x 7.9"H Tunnel, 220-240V (CN-4520A)
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- SEALER SALES 12 x 500ft PVC CF Shrink Film, 75 gauge (F-12-75-500)
- SEALER SALES 65 x 105 POF Shrink Bag, 100 gauge, 500PK (OSB-65-105-100-A)
- SEALER SALES 18 x 500ft PVC CF Shrink Film, 75 gauge (F-18-75-500)
- GPS SHRINK FILM Heat Activated Shrink Film 12", Polyolefin (IK6F1200)
- Sealer Sales Shrink Wrap